Shop All Wire Terminals
Sta-Kon
18-14 AWG Vinyl Ring Terminal #4 Stud PK100
Mfr # 14RB-4
Zoro # G2991642
product price: $42.15
/pk 100, $0.42/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 to 14 AWG
- Insulation Type Vinyl
- Stud Size #4
- Insulation Color Blue
- Seam Brazed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sta-Kon
- MFR # 14RB-4
- Zoro # G2991642
- UPC # 786210800592
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #4 |
Tongue Width - Wire Connector | 0.25 in |
Overall Length | 0.94 in |
Barrel Length | 0.54 in |
Tongue Width | 0.25 in |
Tongue Length | 0.4 in |
Maximum Wire Size | 14 AWG |
Minimum Wire Size | 18 AWG |
Ring Width Ranges | 0.00 - 0.25 inches |
Wire Size | 18-14 AWG |
Description
Ring Terminal, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 18 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, Tongue Width 0.25 in, Contact Finish Tin, Contact Material Copper, Standards CSA Certified, UL Listed E9809, Barrel Length 0.54 in, Barrel Style Serrated Barrel, Compatible with Product Type Copper Conductors, Hole Spacing 0.27 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THQB Series 50A, 2 Pole, 120/240V AC (THQB2150)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4in, Spiral, Gray (HJ1011GPK25)
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 15 Amps (RTAN3LW-WCL515-J12K)
- PANDUIT Parallel Splice, 20-16AWG, PK100 (PS16-C)
- STA-KON 12-10 AWG Vinyl Fork Terminal #8 Stud PK50 (10RC-8F)
- STA-KON 22-16 AWG Nylon Ring Terminal 1/2" Stud PK100 (RA18-12)
- STA-KON 18-14 AWG Nylon Ring Terminal 5/16" Stud PK100 (RB14-516)
- STA-KON 22-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (AB14-10A)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (B14-38)
- STA-KON 22-16 AWG Nylon Flanged Fork Terminal #8 Stud PK100 (RA18-8FS)
- STA-KON 12-10 AWG Vinyl Ring Terminal #6 Stud PK50 (10RC-6)
- Sta-Kon Wire Terminals