Shop All Wire Terminals
Sta-Kon
18-14 AWG Vinyl Locking Fork Terminal #6 Stud PK100
Mfr # 14RB-6FL
Zoro # G2799212
original price:
$63.59
5% off
new price: $60.39
/pk 100, $0.60/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 to 14 AWG
- Insulation Type Vinyl
- Stud Size #6
- Insulation Color Blue
- Terminal Connection Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sta-Kon
- MFR # 14RB-6FL
- Zoro # G2799212
- UPC # 786210806525
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Overall Length | 0.97 in |
Tongue Width - Wire Connector | 0.25 in |
Maximum Wire Size | 14 AWG |
Wire Size Range | 18 AWG - 14 AWG |
Tongue Length | 0.00 - 0.50 inches |
Tongue Width | 0.25 in |
Minimum Wire Size | 18 AWG |
Barrel Length | 0.54 in |
Wire Size | 18-14 AWG |
Stud size (imperial) | 6 |
Description
Fork Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 14 AWG, Stud Size #6, Termination Style Crimp, Tongue Length 0.4 in, RoHS Compliant No, Seam Style Brazed, Standards CSA Certified, UL Listed, Barrel Length 0.54 in, Barrel Style Insulation Grip, Compatible Grainger Part Number 3KH46, 3KH52, 4XMR5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Mega Bolt-On Fuses 200 Amp PK2 (15131PK)
- INTERMATIC Control System /w Trans/300W PwrCtr/T104M Mech (T10004RT3)
- SQUARE D Cam Switch 300Vac 12Amp K +Options (9003K2E005NA)
- MIDWEST FASTENER UL Class Fuse, GDC Series, Time-Delay, 2A, 250V AC, 5 PK (67238)
- STA-KON 22-16 AWG Nylon Locking Fork Terminal #8 Stud PK100 (RA18-8FL)
- STA-KON 22-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (AB14-10A)
- STA-KON 18-14 AWG Vinyl Ring Terminal 3/8" Stud PK100 (14RB-38)
- STA-KON 12-10 AWG Vinyl Ring Terminal #8 Stud PK50 (10RC-8)
- STA-KON 12-10 AWG Nylon Fork Terminal #8 Stud PK50 (RC10-8F)
- STA-KON 22-16 AWG Vinyl Ring Terminal #10 Stud PK100 (18RA-10)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal #6 Stud PK10 (30112)
- Sta-Kon Wire Connectors & Disconnects