Shop All Wire Terminals
Sta-Kon
18-14 AWG Nylon Flanged Fork Terminal #8 Stud PK100
Mfr # RB14-8FS
Zoro # G3356701
product price: $72.79
/pk 100, $0.73/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 to 14 AWG
- Insulation Type Nylon
- Stud Size #8
- Insulation Color Blue
- Connection Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sta-Kon
- MFR # RB14-8FS
- Zoro # G3356701
- UPC # 786210804095
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Tongue Width - Wire Connector | 0.31 in |
Overall Length | 0.89 in |
Maximum Wire Size | 14 AWG |
Tongue Width | 0.31 in |
Barrel Length | 0.43 in |
Minimum Wire Size | 18 AWG |
Wire Size Range | 18 AWG - 14 AWG |
Tongue Length | 0.00 - 0.50 inches |
Wire Size | 18-14 AWG |
Stud size (imperial) | 8 |
Description
Fork Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 14 AWG, Stud Size #8, Termination Style Crimp, Tongue Length 0.42 in, RoHS Compliant No, Seam Style Brazed, Standards CSA Certified, UL Listed, Barrel Length 0.43 in, Barrel Style Insulation Grip, Compatible Grainger Part Number 3KH46, 3KH52, 4XMR5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD DC Power Supply, 115/230V AC, 24V DC, 92W, 3.8A, DIN Rail/Chassis (SDN424100LP)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, White (RR201W)
- WIREMOLD Extra Deep Box Fitting, Ivory, PVC (NM2044-2)
- HUBBELL Wall Switch, 1-Pole, 120/277V, 15A, Black (SNAP1201BKNA)
- STA-KON 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50 (10RC-14FL)
- STA-KON 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK50 (10RC-6FL)
- STA-KON 18-14 AWG Vinyl Ring Terminal 3/8" Stud PK100 (14RB-38)
- STA-KON Vinyl Wire Terminal Kit 1102 Piece w/Tool (STAKIT)
- STA-KON 18-14 AWG Vinyl Ring Terminal #4 Stud PK100 (14RB-4)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal #6 Stud PK100 (B14-6)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (4FRH8)
- Sta-Kon Wire Connectors & Disconnects