Shop All Wire Terminals
Sta-Kon
18-14 AWG Non-Insulated Ring Terminal #4 Stud PK100
Mfr # B14-4
Zoro # G2608121
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 to 14 AWG
- Insulation Type Non-Insulated
- Stud Size #4
- Insulation Color Bare
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sta-Kon
- MFR # B14-4
- Zoro # G2608121
- UPC # 786210803142
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #4 |
Overall Length | 0.72 in |
Tongue Width - Wire Connector | 0.25 in |
Maximum Wire Size | 14 AWG |
Ring Width Ranges | 0.00 - 0.25 inches |
Barrel Length | 0.32 in |
Minimum Wire Size | 18 AWG |
Tongue Width | 0.25 in |
Tongue Length | 0.4 in |
Wire Size | 18-14 AWG |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 18 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, Tongue Width 0.25 in, Contact Finish Tin, Contact Material Copper, Standards CSA Certified, UL Listed E9809, Barrel Length 0.32 in, Barrel Style Serrated Barrel, Compatible with Product Type Copper Conductors, Hole Spacing 0.27 in, Insulation Type Non-Insulated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BL Series 20A, 2 Pole, 120/240V AC (B220)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1/2 In., Nylon, 90 Deg (P0509NBK)
- SIEMENS Auxiliary Contact Block, Solid State, 2NO (3RH29111NF20)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 42.00x30.00x8.00, Gray, Steel (A42H30BLP)
- STA-KON 22-16 AWG Nylon Ring Terminal #4 Stud PK100 (RA18-4)
- STA-KON 18-14 AWG Nylon Ring Terminal 1/2" Stud PK100 (RB14-12)
- STA-KON 18-14 AWG Nylon Flanged Fork Terminal #8 Stud PK100 (RB14-8FS)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (B14-10)
- STA-KON 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK50 (10RC-38)
- STA-KON 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50 (10RC-14FL)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 16-22 AWG Gauge Wire, #10 Stud Size, Red, 100 PK (SVS1.25-5-100)
- Sta-Kon Wire Terminals