Shop All Wire Terminals
Sta-Kon
18-14 AWG Non-Insulated Fork Terminal #8 Stud PK100
Mfr # B14-8F
Zoro # G3372004
product price: $47.35
/pk 100, $0.47/ea
$47.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 18 to 14 AWG
- Insulation Type Non-Insulated
- Stud Size #8
- Insulation Color Bare
- Overall Length 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sta-Kon
- MFR # B14-8F
- Zoro # G3372004
- UPC # 786210803210
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Overall Length | 0.75 in |
Tongue Width - Wire Connector | 0.31 in |
Minimum Wire Size | 18 AWG |
Wire Size Range | 18 AWG - 14 AWG |
Barrel Length | 0.32 in |
Tongue Length | 0.00 - 0.50 inches |
Tongue Width | 0.31 in |
Maximum Wire Size | 14 AWG |
Stud size (imperial) | 8 |
Wire Size | 18-14 AWG |
Description
Fork Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 14 AWG, Stud Size #8, Termination Style Crimp, Tongue Length 0.42 in, RoHS Compliant No, Seam Style Brazed, Standards CSA Certified, UL Listed, Barrel Length 0.32 in, Barrel Style Serrated, Compatible Grainger Part Number 3KH44, 3KH45, 3KH46, 3KH52, 4XMR6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, PK25 (22CC50D0250)
- WIEGMANN Wireway, End Cap, 6x6 Sq In, Steel, Gray (E0606)
- HUBBELL 20A Watertight Locking Connector 3P 4W 250VAC L15-20R (HBL27W75)
- SAFCORD Safcord® Carpet Cord Cover - Yellow - 4" Wide - 30' Long (SF4-30-YELLOW)
- STA-KON 22-16 AWG Nylon Fork Terminal #8 Stud PK100 (RA18-8F)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (A18-38)
- STA-KON 12-10 AWG Nylon Ring Terminal 5/16" Stud PK50 (RC10-516)
- STA-KON 22-16 AWG Vinyl Ring Terminal 1/4" Stud PK100 (18RA-14)
- STA-KON 18-14 AWG Nylon Ring Terminal #8 Stud PK100 (RB14-8)
- STA-KON 22-16 AWG Nylon Ring Terminal #4 Stud PK100 (RA18-4)
- 3M 12-10 AWG Nylon Block Fork Terminal #10 Stud PK500 (MNG10-10FFBK)
- Sta-Kon Wire Connectors & Disconnects