Shop All Wire Terminals
Sta-Kon
16-14 AWG Vinyl Pin Terminal PK100
Mfr # 14RB-47PT
Zoro # G1315237
product price: $108.99
/pk 100, $1.09/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Insulation Color Blue
- Max. Temp. 221 Degrees F
- Seam Brazed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sta-Kon
- MFR # 14RB-47PT
- Zoro # G1315237
- UPC # 54143631379930
- Country of Origin United States
- Category Wire Terminals
Dimensions
Barrel Inside Dia. | 0.075 in |
Overall Length | 0.86 in |
Barrel Inside Diameter | 0.075 in |
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 14 AWG |
Wire Size Range | 16 AWG - 14 AWG |
Pin Diameter | 0.075 in |
Pin Length | 0.39 in |
Wire Size | 16-14 AWG |
Description
Pin Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Blue, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Pin Diameter 0.075 in, Pin Length 0.39 in, Seam Style Brazed, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.075 in, Compatible Grainger Part Number 4XMR5, Compatible Manufacturer Model Number ERG4001, Connection Type Crimp, Overall Length 0.86 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Inline Landscape, Type 4 and 12,230x770 (LHC237716)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 3 D (G2X3LG6)
- SIEMENS Ovrload Rely, 1.40 to 2A, 3P, Class 10,690V (3RU21161BB0)
- DAYTON Miniature Circuit Breaker, NDB2T-63 D10/3 L Series 10A, 3 Pole, 480V AC, D Curve (33V904)
- STA-KON 22-16 AWG Vinyl Ring Terminal 3/8" Stud PK100 (18RA-38)
- STA-KON 12-10 AWG Vinyl Fork Terminal #6 Stud PK50 (10RC-6F)
- STA-KON 12-10 AWG Nylon Flanged Fork Terminal #8 Stud PK50 (RC10-8FS)
- STA-KON 18-14 AWG Nylon Ring Terminal 5/16" Stud PK100 (RB14-516)
- STA-KON 12-10 AWG Vinyl Ring Terminal #8 Stud PK50 (10RC-8)
- STA-KON 12-10 AWG Nylon Flanged Fork Terminal #10 Stud PK50 (RC10-10FS)
- STA-KON 18-14 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (14RB-8FL)
- Sta-Kon Wire Terminals