Shop All Wire Terminals
Sta-Kon
12-10 AWG Vinyl Ring Terminal 5/16" Stud PK50
Mfr # 10RC-516
Zoro # G3053951
product price: $62.59
/pk 50, $1.25/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Stud Size 5/16 in
- Insulation Color Yellow
- Terminal Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sta-Kon
- MFR # 10RC-516
- Zoro # G3053951
- UPC # 786210800530
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 5/16 in |
Tongue Width - Wire Connector | 0.5 in |
Overall Length | 1.17 in |
Minimum Wire Size | 12 AWG |
Maximum Wire Size | 10 AWG |
Tongue Length | 0.62 in |
Ring Width Ranges | 0.26 - 0.50 inches |
Tongue Width | 0.5 in |
Barrel Length | 0.55 in |
Wire Size | 12-10 AWG |
Stud size (imperial) | 5/16 inch |
Description
Ring Terminal, Insulation Color Yellow, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Termination Style Crimp, Tongue Width 0.5 in, Contact Finish Tin, Contact Material Copper, Standards CSA Certified, UL Listed E9809, Barrel Length 0.55 in, Barrel Style Serrated Barrel, Compatible with Product Type Copper Conductors, Hole Spacing 0.37 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLE WHOLESALE CAT-6 Cable Bulk (10X8-031SH)
- HUBBELL WIRING DEVICE-KELLEMS Ceiling/Wall Sensors DSL30W1 (DSL30W1)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375 (RSR-9522)
- KILLARK Conduit Outlet Body, Iron, LL, 1-1/2 In. (OLL-5M)
- STA-KON 22-16 AWG Nylon Flanged Fork Terminal #8 Stud PK100 (RA18-8FS)
- STA-KON 22-16 AWG Nylon Fork Terminal #6 Stud PK100 (RA18-6F)
- STA-KON 18-14 AWG Nylon Fork Terminal 1/4" Stud PK100 (RB14-14F)
- STA-KON 22-16 AWG Nylon Locking Fork Terminal #8 Stud PK100 (RA18-8FL)
- STA-KON 22-16 AWG Nylon Fork Terminal #10 Stud PK100 (RA18-10F)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal 5/16" Stud PK50 (C10-516)
- POWER FIRST 22-16 AWG Vinyl Fork Terminal #6 Stud PK100 (5WHE4)
- Sta-Kon Wire Terminals