Shop All Wire Terminals
Sta-Kon
12-10 AWG Vinyl Fork Terminal #6 Stud PK50
Mfr # 10RC-6F
Zoro # G2429673
product price: $54.15
/pk 50, $1.08/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Stud Size #6
- Insulation Color Yellow
- Terminal Connection Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sta-Kon
- MFR # 10RC-6F
- Zoro # G2429673
- UPC # 78621083819
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Overall Length | 1.09 in |
Tongue Width - Wire Connector | 0.31 in |
Tongue Length | 0.00 - 0.50 inches |
Tongue Width | 0.31 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 12 AWG |
Barrel Length | 0.63 in |
Wire Size Range | 12 AWG - 10 AWG |
Stud size (imperial) | 6 |
Wire Size | 12-10 AWG |
Description
Fork Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Yellow, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 10 AWG, Stud Size #6, Termination Style Crimp, Tongue Length 0.4 in, RoHS Compliant No, Seam Style Brazed, Standards CSA Certified, UL Listed, Barrel Length 0.63 in, Barrel Style Insulation Grip, Compatible Grainger Part Number 3KH46, 3KH52, 4XMR5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Galvanized Steel Enclosure, 6 in D (C3R12126SC)
- DRYCONN Large Waterproof Wire Connector, PK3 (62310)
- POWER FIRST Piggyback, non-insulated, 22-16, PK100 (31A508)
- SIGMA ELECTRIC Electrical Box Cover, Round, Stamped Steel, Blank (14241WH)
- STA-KON 18-14 AWG Vinyl Fork Terminal #10 Stud PK100 (14RB-10F)
- STA-KON 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 (RC10-14)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal 5/16" Stud PK50 (C10-516)
- STA-KON Vinyl Wire Terminal Kit 130 Piece (STA-ORG)
- STA-KON 22-16 AWG Nylon Flanged Fork Terminal #6 Stud PK100 (RA18-6FS)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal #6 Stud PK100 (A18-6)
- ANCOR 440-Piece Nylon Connectors & Terminal Kit (250101)
- Sta-Kon Wire Connectors & Disconnects