Shop All Wire Terminals
Sta-Kon
12-10 AWG Nylon Fork Terminal 1/4" Stud PK50
Mfr # RC10-14F
Zoro # G1577423
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Nylon
- Stud Size 1/4 in
- Insulation Color Yellow
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sta-Kon
- MFR # RC10-14F
- Zoro # G1577423
- UPC # 00786210804439
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/4 in |
Tongue Width - Wire Connector | 0.5 in |
Overall Length | 1.12 in |
Minimum Wire Size | 12 AWG |
Barrel Length | 0.59 in |
Tongue Width | 0.5 in |
Wire Size Range | 12 AWG - 10 AWG |
Maximum Wire Size | 10 AWG |
Wire Size | 12-10 AWG |
Stud size (imperial) | 1/4 inch |
Description
Fork Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Yellow, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 10 AWG, Stud Size 1/4 in, Termination Style Crimp, RoHS Compliant No, Seam Style Brazed, Standards CSA Certified, UL Listed, Barrel Length 0.59 in, Barrel Style Insulation Grip, Compatible Grainger Part Number 3KH46, 3KH52, 4XMR5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (750XBXRM4L-120A)
- APPLETON ELECTRIC Female Union, HazLoc, Aluminum, 3/4In (UNF75NR-A)
- ERICSON PENDANT STATION 2 BTN 1 SPEED (5502)
- HUBBELL Wall Switch, 3-Way, 120/277V, 20A, Red, Toggl (HBL1223R)
- STA-KON 22-16 AWG Nylon Ring Terminal #10 Stud PK100 (RA18-10)
- STA-KON 18-14 AWG Non-Insulated Fork Terminal #8 Stud PK100 (B14-8F)
- STA-KON 18-14 AWG Nylon Flanged Fork Terminal #6 Stud PK100 (RB14-6FS)
- STA-KON 22-16 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (18RA-10FL)
- STA-KON 22-16 AWG Nylon Flanged Fork Terminal #8 Stud PK100 (RA18-8FS)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal 5/16" Stud PK100 (A18-516)
- DISCO Red Vinyl 22-18 WireTerminal 1/4" Stud Size Ring Type PK50 (3506PK)
- Sta-Kon Wire Connectors & Disconnects