Shop All Wire Strippers & Crimpers
Sta-Kon
10 1/2 in Ratchet Crimper 22 to 10 AWG
Mfr # ERG4001
Zoro # G1493816
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22 to 10 AWG
- Primary Crimping Application Electrical Wire and Cable
- Overall Length 10 1/2 in
- Features Comfort Crimp Ergonomic Design; Shure-Stake Ratchet; Color-Coded Die Nests; Die Embossment; Terminal Locator; Palm Grip Handle
- Application For Installing Nylon and Vinyl Insulated Terminals, Disconnects, and Splices 22-10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sta-Kon
- MFR # ERG4001
- Zoro # G1493816
- UPC # 786209928672
- Country of Origin Sweden
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 10 1/2 in |
Tool Length | 10 1/2 in |
Minimum Compatible Wire Size | 22 AWG |
Maximum Compatible Wire Size | 10 AWG |
Description
Ratchet Crimper, Crimper Style Controlled-Cycle - Terminal Crimper, Crimping Capacity 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, Compatible Connector Type Stakon Insulated RA Series, Stakon Insulated RB Series, Stakon Insulated RC Series, Compatible Terminal Type Insulated, Minimum Compatible Wire Size 22 AWG, Maximum Compatible Wire Size 10 AWG, Maximum Crimping Force Not Rated, Tool Length 10 1/2 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS 1/4" Drive, 3/8" SAE Socket, 12 Points (80216)
- VAUGHAN Dead Blow Hammer, 24 oz., 12" (585-12)
- INGERSOLL-RAND Balancer, BHD119, BSD-120 (BSD-120)
- STURTEVANT RICHMONT Ratchet Renewal Kit, 3/8"x1/2" (816959)
- STA-KON 10 1/8 in Ratchet Crimper 26 to 10 AWG (WT1377)
- STA-KON 10 1/2 in Ratchet Crimper 22 to 10 AWG (ERG4002)
- STA-KON 9 5/8 in Crimper 22 to 10 AWG (WT112M)
- STA-KON 9 5/8 in Crimper 22 to 10 AWG (WT110M)
- STA-KON 9 5/8 in Crimper 22 to 10 AWG (WT111M)
- STA-KON 9 5/8 in Crimper 22 to 10 AWG (WT2000)
- KNIPEX 9 1/4 in Insulated Crimper (97 21 215)
- Sta-Kon Crimping Tools