Shop All Fuel Additives
Sta-Bil
Fuel Treatment, Ethanol, 32 oz.
Mfr # 22240
Zoro # G0268861
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dilution Ratio Treats 320 Gallons
- Viscosity Index 3
- Viscosity (SUS @ 100 F) cSt
- Appearance Transparent
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sta-Bil
- MFR # 22240
- Zoro # G0268861
- UPC # 073905222402
- Country of Origin United States
- Category Fuel Additives
Dimensions
Container Size | 32 fl oz |
Size | 32 oz |
Size/Net Weight | 32 oz. |
Description
Ethanol Fuel Treatment, Container Type Bottle, Container Size 32 fl oz, Compatible Engine Type Ethanol Engines, Engine Cycle 2-Cycle, 4-Cycle, Recommended Dilution 1 oz to 10 gal, Boiling Point 180 Degrees F, Color Red, Standards VOC Compliant, Compatible Fluid Type Ethanol Fuel, Product Form Liquid, Additives Included None, Compatible Vehicle Type Boats, Jet Skis
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAYMILLS Cleaner (GM330-C5)
- CRC Citrus Degreaser Cleaner/Degreaser, Aerosol Spray Can (14170)
- DELPHI Fuel Pump Wiring Harness, FA10003 (FA10003)
- SKF Manual Trans Seal - Rear, 17386 (17386)
- STA-BIL Fuel Stabilizer, 32 oz. (22214)
- STA-BIL Ethanol Fuel Treatments, 10 Oz. (22264)
- STA-BIL DieselPower!® MAXIMUM Diesel Fuel Anti-Gel, 20 oz. (15225)
- STA-BIL DieselPower!® Complete Fuel Supplement, 20oz. (15226)
- STA-BIL Fogging Oil/Cylinder Protector, 12 oz. (22001)
- STA-BIL STA-BIL Fuel Stabilizer (ST022214)
- STAR TRON Star Brite Gasoline Fuel Stabilizer 8 oz (14808)
- Sta-Bil Fuel Additives