Shop All Fuel Additives
Sta-Bil
Fuel Stabilizer, 32 oz.
Mfr # 22214
Zoro # G1079145
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Keeps fuel fresh for up to 24 months during storage. Eliminates the need to drain fuel prior to storage. Ensures quick, easy starts after storage. Prevents gum and varnish build-up. Effective in all gasoline, including Ethanol blends. For all gasoline engines, including 2-cycle.
- For Use With Gasoline Powered Engines
- Dissolves Gum and Varnish
- Boiling Point (F) 180
- Container Size 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sta-Bil
- MFR # 22214
- Zoro # G1079145
- UPC # 073905212052
- Country of Origin United States
- Category Fuel Additives
Dimensions
Container Size | 32 oz |
Size | 32 oz |
Description
Fuel Stabilizer, Container Type Bottle, Container Size 32 fl oz, Compatible Engine Type Gasoline Engines, Engine Cycle 2-Cycle, 4-Cycle, Recommended Dilution 1 oz to 2.5 gal, Boiling Point 180 Degrees F, Color Red, Standards VOC Compliant, Compatible Fluid Type Ethanol Fuel, Gasoline, Product Form Liquid, Additives Included Fuel Stabilizer, Compatible Vehicle Type Boats, Motorcycles, Cars
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Model 120-5-04 Saddle Box, Steel (120-5-04)
- TITAN LED WORK LIGHT 1500 LUMENS (TL36013)
- BALDWIN FILTERS Oil Filter Element, By-Pass, 8"x4-7/32"x8" (P52)
- RENEWABLE LUBRICANTS 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, Not Specified SAE (81024)
- STA-BIL DieselPower!® MAXIMUM Diesel Fuel Anti-Gel, 20 oz. (15225)
- STA-BIL Ethanol Fuel Treatment, 8 oz. (22239)
- STA-BIL DieselPower!® Complete Fuel Supplement, 20oz. (15226)
- STA-BIL 4 Oz. Fast Fix (22303)
- STA-BIL Fuel Stabilizer, 4 oz. (22204)
- STA-BIL 8 Oz. Fuel Stabilizer (22211)
- GOLD EAGLE Gold Eagle 22250 STA-BIL 360° Marine Fuel Additive - 1 Gallon (22250)
- Sta-Bil Fuel Additives