Shop All Fuel Additives
Sta-Bil
Fuel Stabilizer, 10 oz.
Mfr # 22206
Zoro # G0432433
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Size 10 oz
- Standards VOC Compliant
- For Use With Gasoline Powered Engines
- Application 'Keeps fuel fresh for up to 24 months during storage. Eliminates the need to drain fuel prior to storage. Ensures quick, easy starts after storage. Prevents gum and varnish build-up. Effective in all gasoline, including Ethanol blends. For all gasoline engines, including 2-cycle.
- Type Performance Improver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sta-Bil
- MFR # 22206
- Zoro # G0432433
- UPC # 073905212052
- Country of Origin United States
- Category Fuel Additives
Dimensions
Container Size | 10 oz |
Size | 10 oz |
Description
Fuel Stabilizer, Container Type Bottle, Container Size 10 fl oz, Compatible Engine Type Gasoline Engines, Engine Cycle 2-Cycle, 4-Cycle, Recommended Dilution 1 oz to 2.5 gal, Boiling Point 180 Degrees F, Color Red, Standards VOC Compliant, Compatible Fluid Type Ethanol Fuel, Gasoline, Product Form Liquid, Additives Included Fuel Stabilizer, Compatible Vehicle Type Boats, Motorcycles, Cars
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROK Pin & Clip 5/8" W/Blk Pvc (15928)
- AUTO VENTSHADE 09-17 RAM 1500 EXCLUDES SPORT HOOD AEROSKIN MATTE BLACK (377004)
- LIQUI MOLY Pro-Line Turbocharger Additive, 0.02 kg, 22074 (22074)
- KEN-TOOL Cabled Bead Holder, Aluminum (31714)
- STA-BIL DieselPower!® MAXIMUM Diesel Fuel Anti-Gel, 20 oz. (15225)
- STA-BIL 10 Fl. Oz. Ethanol Gas Treatment (22309)
- STA-BIL Ethanol Fuel Treatment, 8 oz. (22239)
- STA-BIL STA-BIL Fuel Stabilizer (ST022214)
- STA-BIL Fuel Stabilizer, 4 oz. (22204)
- STA-BIL Diesel Fuel Cetane Boost, 20 oz. (15224)
- POWER RESEARCH PRI-D 32 oz. Diesel Fuel Treatment, 12PK (cp112)
- Sta-Bil Fuel Additives