Shop All Fuel Additives
This Product is Discontinued
Sta-Bil
Fuel Performance Improver, Diesel, 12 oz. (Discontinued)
Mfr # 15211
Zoro # G0957232
This Product is Discontinued
Key Features
- Application Treats up to 35 gal Fuel
- Freezing Point (F) -40 Degrees F
- VOC Content 100 %
- For Use With Diesel Fuel
- Boiling Point (F) 360 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sta-Bil
- MFR # 15211
- Zoro # G0957232
- UPC # 073905212052
- Country of Origin United States
- Category Fuel Additives
Dimensions
Container Size | 12 oz |
Details
Item | Performance Improver and Cetane Booster |
Application | Treats up to 35 gal Fuel |
Freezing Point (F) | -40 Degrees F |
VOC Content | 100 % |
For Use With | Diesel Fuel |
Boiling Point (F) | 360 Degrees F |
Type | Boosts cetane up to 5 to 10 numbers |
VOC Content Weight Percentage | 100 % |
Boiling Point | 360 Degrees F |
Description
Performance Improver and Cetane Booster, Container Size 12 oz, Boiling Point 360 Degrees F, Standards -, VOC Content Weight Percentage 100 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.