Shop All Fuel Additives
Sta-Bil
Ethanol Fuel Treatments, 10 Oz.
Mfr # 22264
Zoro # G3622963
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VOC Content 100%
- Specific Gravity 0.90
- Color Amber
- Appearance Amber / Brown Liquid
- For Use With Gasoline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sta-Bil
- MFR # 22264
- Zoro # G3622963
- UPC # 073905212052
- Country of Origin United States
- Category Fuel Additives
Dimensions
Size | 10 oz |
Container Size | 10 fl oz |
Size/Net Weight | 0.65 |
Description
Ethanol Fuel Treatment, Container Type Bottle, Container Size 10 fl oz, Compatible Engine Type Gasoline Engines, Engine Cycle 2-Cycle, 4-Cycle, Recommended Dilution 1 oz to 5 gal, Boiling Point 180 Degrees F, Color Amber, Standards VOC Compliant, Compatible Fluid Type Ethanol Fuel, Product Form Liquid, Additives Included Corrosion Inhibitors
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Battery Cable, 4 ga., Solid, 600V, PVC, Red (200203-396-025)
- RACOR Stem Assembly Kit (RK19506)
- OTC Air Bag Simulator (7956)
- WAI GLOBAL STRDR 28MT 12V (6600N)
- STA-BIL Fogging Oil/Cylinder Protector, 12 oz. (22001)
- STA-BIL Ethanol Treatment 10-Oz (22264)
- STA-BIL Fuel Treatment, Ethanol, 32 oz. (22240)
- STA-BIL 10 Fl. Oz. Ethanol Gas Treatment (22309)
- STA-BIL Fuel Stabilizer, 32 oz. (22214)
- STA-BIL DieselPower!® Complete Fuel Supplement, 20oz. (15226)
- STANADYNE Diesel Fuel Additive, 16oz., Bottle, Gravity 0.92 (38565P)
- Sta-Bil Fuel Additives