Shop All Fuel Additives
Sta-Bil
Diesel STA-BIL® Fuel Stabilizer, 1 gal.
Mfr # 22255
Zoro # G3694537
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1 gal
- Flash Point (F) 169 Degrees F
- Color Amber
- Application Treats up to 1280 gal Fuel
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sta-Bil
- MFR # 22255
- Zoro # G3694537
- UPC # 073905212052
- Country of Origin United States
- Category Fuel Additives
Dimensions
Size | 1 gal |
Size/Net Weight | 35 |
Container Size | 1 gal |
Description
Diesel Fuel Stabilizer, Container Type Bottle, Container Size 1 gal, Compatible Engine Type Diesel Engines, Engine Cycle 2-Cycle, 4-Cycle, Recommended Dilution 1 oz to 10 gal, Boiling Point Not Applicable, Color Amber, Standards VOC Compliant, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Diesel Fuel Stabilizer
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS TOWING SOLUTIONS T-Connector, For Use With Vehicle, Trailer (47004)
- ALL BALLS New All Balls Throttle Cable For KTM 65 SX 09-17 (45-1047)
- PULSE II Led Beacon, Low Prof, 12-24Vdc, Red (7965R)
- AUTOTEX Adjustable Wiper Arm, 280 to 380mm (200714D)
- STA-BIL Sta-Bil Ethanol Treatmen (22295)
- STA-BIL Fuel Stabilizer, 1 gal. (22213)
- STA-BIL Fuel Treatment, Ethanol, 32 oz. (22240)
- STA-BIL DieselPower!® MAXIMUM Diesel Fuel Anti-Gel, 20 oz. (15225)
- STA-BIL Fuel Stabilizer, 4 oz. (22204)
- STA-BIL Ethanol Fuel Treatment, 8 oz. (22239)
- TRUFUEL 110 Oz. 40:1 Ethanol-Free Small Engine Fuel & Oil Pre-Mix (6525506)
- Sta-Bil Fuel Additives