Shop All Construction Adhesives
Sstd
Adhesive, SSTD-589 Series, clear, 40 oz, Can
Mfr # SSTD5893200
Zoro # G7899906
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multi-Purpose
- Color clear
- Application Trowel, Roll Coating, Brushing, Bonding
- Container Type - Adhesives Can
- Materials Bonded Asphalt, Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sstd
- MFR # SSTD5893200
- Zoro # G7899906
- UPC # 858066006494
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size - Adhesives | 32.0 oz |
Container Size | 40 oz |
Size | 32 oz |
Container Size Range | 10.6 fl oz to 64 fl oz |
Description
Construction Adhesive, Adhesive Color Clear, Application Method Roll On, Trowel On, Chemical Base Acrylic, Container Size 1 qt, Container Type Can, Features Quick Grab Formula, Rollable, Trowel Grade, Water-Based, Water Clean Up, Interior/Exterior Interior Only, Working Time 5 min, Water Resistance Water-Resistant, VOC Content Weight 0 g/L, Standards ASTM C109, ASTM C297, ASTM D3220, ASTM D1242, ASTM D570, ASTM D756, ASTM E108, ASTM E96, ASTM E9684, VOC Compliant, Low Odor No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Wood Glue, Tan, 1 qt (1415)
- KEENEY MFG Duct Tape 20Yd Yellow (1304966)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 lb., Box, LP Green, 2 PK (M9004-0-1)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Green (165GR4A)
- F-26 High Strength Gel Heavy Duty Adhesive 10.3 oz (F-26-33-12)
- DUCK BRAND Glue Stick, Purple, Tube (155655)
- 3M Plastic Adhesive, 4475 Series, clear, 1 qt, Can (4475)
- DB ELECTRICAL Adhesives/Glues, Beige, 1 gal, Liquid (81158)
- ROBERTS Adhesive, 3000 Series, Creamy Tan, 4 gal, Pail (3000-4)
- ROBERTS Floor Adhesive, 2001 Series, Beige, 1 gal, Pail (2001-1)
- HENRY Adhesive Flooring Henry 356 Qt (356-030)
- Sstd Construction Adhesives