Shop All Anti-slip tapes, Treads & Stair Nosings
Sstd
ADA Warning Pad, Blue, 3 ft. L
Mfr # SSTD3X3HANDICAPMAT
Zoro # G6420891
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 ft
- ADA Pads Installation Method Adhesives
- Color Blue
- Material Acrylic Cement
- Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sstd
- MFR # SSTD3X3HANDICAPMAT
- Zoro # G6420891
- UPC # 858066006487
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3 ft |
Length | 3 ft |
Depth | 1 in |
Details
Item | ADA Warning Pad |
ADA Pads Installation Method | Adhesives |
Color | Blue |
Material | Acrylic Cement |
Thickness | 1 in |
Standards | ADAAG IR 11B-4 |
Installation Method | Surface Applied |
Includes | Adhesive |
Design | Raised Truncated Domes, Surface Mount |
Series | Handicap |
Includes Installation Hardware | Yes |
Surface Design | Raised Truncated Domes |
Installation Surface | Asphalt, Concrete |
Surface Installation Method | Adhesives |
Description
ADA Warning Pad, ADA Compliant Yes, Installation Method Surface Applied, Installation Surface Asphalt, Concrete, Material Acrylic Cement, Length 3 ft, Width 3 ft, Thickness 1 in, Color Blue, Surface Installation Method Adhesives, Includes Adhesive, Includes Installation Hardware Yes, Series Handicap, Standards ADAAG IR 11B-4, Surface Design Raised Truncated Domes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO S-M, Lime, Class 3, Storm Stopper Rainwear Jacket (9665J-S-M)
- JESSUP GRIPTAPE Griptape Roll, 12" x 60 ft., Black (3100-12-SB)
- C.H. HANSON 3/8 in. Rhino Number Set (21880)
- CONDOR Safety Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 474T74 (474T74)
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum (333BLA3)
- VIGIL ANTISLIP Stair Nosing, 35-13/32 in. W, 3-7/64 in. D (02-420)
- SURFACE SHIELDS 34 x 19 in. Ramboard Stair Armor (SU385897)
- TUFTILE ADA Pad, Yellow, 4 ft. x 2 ft. (TT2448-SA-YEL-1)
- CONDOR Anti-Slip Tape, Black/Yellow, 12 in x 60ft (GRAN5070)
- ZORO SELECT Reflective Marking Tape, Solid, White, 4" W (8AFC8)
- TUFFMARK Tuff Mark Tape, Yellow, 3"x100ft (TM1103Y)
- Sstd Anti-slip tapes, Treads & Stair Nosings