Shop All Check Valves
Ssi
Triple Check Valve, Cast Iron, 8", Flange
Mfr # 0800-125TFI-B
Zoro # G0083859
product price: $1,882.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$1,882.99
Free 30-Day Returns
Key Features
- Pipe Size 8"
- Connection Type 125 Class Flange
- Connection 125 Class Flange
- Body Material Cast Iron
- Seal Material - Check Valves Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ssi
- MFR # 0800-125TFI-B
- Zoro # G0083859
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 8" |
Size | 8" |
Pipe or Tube Size - Check Valves | 8 in |
Overall Height | 18 1/2 in |
Pipe or Tube Size | 8 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Triple Duty, Body Material - Valves Cast Iron, Pipe or Tube Size 8 in, Connection Type Flange x Flange, Cracking Pressure 0.300 to 1.250 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 300 Degrees F, Min. Temp. - Valves 60 Degrees F, Max. Water Pressure - Valves 200 psi @ 250 Degrees F, Max. Steam Pressure - Valves 200 psi WSP, Seat Material Buna-N
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3 COUPLINGS W/STOP DIMPLE (450-640)
- ZORO SELECT 1-1/2" MNPT x 18" TBE Carbon Steel Pipe Nipple Sch 40 (567-180)
- PARGRIP Elbow, 90, PFA, PTFE, ETFE, Comp, 3/4In (GAME-1212)
- AMERICAN FILTER CO 4 H, 3 PK (Electrolux-EWF02-AFC-RF-F2-3-93293)
- SSI 2" Wafer Flange Stainless Steel Double Disc Check Valve (0200-600WTTTM-T)
- SSI 2" Wafer Flange Cast Iron Silent Check Valve (0200-125WCITM-T)
- SSI 4" Wafer Flange Stainless Steel Double Disc Check Valve (0400-300WTTTM-T)
- SSI 3" Wafer Flange Cast Iron Silent Check Valve (0300-125WCITM-T)
- SSI 4" Wafer Flange Cast Iron Silent Check Valve (0400-125WCITM-T)
- SSI 8" Wafer Flange Cast Iron Double Disc Check Valve (0800-125WTIBB-T)
- COMPONENT HARDWARE EncoreĀ® Knee Valve Single pedal rough chrome valve body (KL25-4000)
- Ssi Check Valves