Shop All Filtration Accessories
Ssi
Temporary Strainer, Cone Style, 6 In, SS
Mfr # TC1VP1W-A4A
Zoro # G2038276
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction 304 Stainless Steel
- Inside Dia. 5 3/8 in
- Pipe Size 6 in
- Length 8 1/8 in
- Outside Dia. 8 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ssi
- MFR # TC1VP1W-A4A
- Zoro # G2038276
- Country of Origin China
- Category Filtration Accessories
Dimensions
Inside Dia. | 5 3/8 in |
Pipe Size | 6 in |
Length | 8 1/8 in |
Outside Dia. | 8 5/8 in |
Handle Width (In.) | 1/8 in |
Connection Size | 6 in |
Screen Diameter | 5 3/8 in |
Perforated Screen Size | 1/8 in |
Flange Diameter | 8 5/8 in |
Description
Temporary Strainer, Pipe Size 6 in, Body Material Stainless Steel, Connection Size 6 in, Flange Diameter 8 5/8 in, Length 8 1/8 in, Maximum Temperature 800 Degrees F, Screen Diameter 5 3/8 in, Screen Material Stainless Steel, Connection Type Wafer Flat Face, For Use With Oil, Water, Includes Screen Yes, Material Stainless Steel, Material Grade 304, Maximum Pressure 740 psi, Perforated Screen Size 1/8 in, Series TC, Strainer Type Perforated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Lustra With Quick-Release Hinges (4662-47)
- KORKY Tank to Bowl Gasket, Fits 3" Tank, Red (481BP)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (0810006809)
- ZORO SELECT 2" x 3/4" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRV4)
- SSI Temporary Strainer, Cone Style, 2 In, SS (TC1VH1W-A4A)
- SSI Temporary Strainer, Cone Style, 1 1/2 In (TC1VG1W-A4A)
- SSI Temporary Strainer, Cone Style, 3 In, SS (TC1VK1W-A4A)
- SSI Temporary Strainer, Cone Style, 4 In, SS (TC1VM1W-A4A)
- SSI Temporary Strainer, Cone Style, 1 In, SS (TC1VE1W-A4A)
- SHURFLO Inline Filter, POU, 15x3-1/3In, (94-399-00-75)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing EVERPURE-EV9100-08 IN-10 Inline Water Filter (EVERPURE-EV9100-08)
- Ssi Filtration Accessories