Shop All Filtration Accessories
Ssi
Temporary Strainer, Cone Style, 3 In, SS
Mfr # TC1VK1W-A4A
Zoro # G3070837
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction 304 Stainless Steel
- Max. Temp. (F) 800 Degrees F
- Max. Pressure 740 psig
- Class 150/300
- Handle Width (In.) 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ssi
- MFR # TC1VK1W-A4A
- Zoro # G3070837
- Country of Origin China
- Category Filtration Accessories
Dimensions
Handle Width (In.) | 1/8 in |
Pipe Size | 3 in |
Outside Dia. | 5 1/4 in |
Length | 4 in |
Inside Dia. | 2 3/4 in |
Flange Diameter | 5 1/4 in |
Screen Diameter | 2 3/4 in |
Connection Size | 3 in |
Perforated Screen Size | 1/8 in |
Description
Temporary Strainer, Pipe Size 3 in, Body Material Stainless Steel, Connection Size 3 in, Flange Diameter 5 1/4 in, Length 4 in, Maximum Temperature 800 Degrees F, Screen Diameter 2 3/4 in, Screen Material Stainless Steel, Connection Type Wafer Flat Face, For Use With Oil, Water, Includes Screen Yes, Material Stainless Steel, Material Grade 304, Maximum Pressure 740 psi, Perforated Screen Size 1/8 in, Series TC, Strainer Type Perforated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 6mm OD, 100 Ft L, Black (PE06MABK)
- ZORO SELECT CPVC Solid Flange, Schedule 80, 1" Pipe Size, FNPT (9852-010)
- ZORO SELECT Black Nipple, Seamless, 1 1/4x12 (793N93)
- ALL-SOURCE Universal Vinyl Toilet Flapper Adapts to Fit Brass, Plastic & Crane (525DB)
- SSI Temporary Strainer, Cone Style, 1 In, SS (TC1VE1W-A4A)
- SSI Temporary Strainer, Cone Style, 1 1/2 In (TC1VG1W-A4A)
- SSI Temporary Strainer, Cone Style, 6 In, SS (TC1VP1W-A4A)
- SSI Temporary Strainer, Cone Style, 2 In, SS (TC1VH1W-A4A)
- SSI Temporary Strainer, Cone Style, 4 In, SS (TC1VM1W-A4A)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-P25 Pentek Whole House Replacement Sediment Filter Cartridge; 25 Micron (PENTEK-P25)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing AMERICAN-PLUMBER-W20CLHD Whole House Heavy Duty Filter Cartridge; 20 Micron (AMERICAN-PLUMBER-W20CLHD)
- Ssi Filtration Accessories