Shop All Filtration Accessories
Ssi
Temporary Strainer, Cone Style, 2 In, SS
Mfr # TC1VH1W-A4A
Zoro # G1131331
product price: $77.69
/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction 304 Stainless Steel
- Handle Width (In.) 1/8 in
- Length 3 in
- Inside Dia. 1 3/4 in
- Pipe Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ssi
- MFR # TC1VH1W-A4A
- Zoro # G1131331
- Country of Origin China
- Category Filtration Accessories
Dimensions
Handle Width (In.) | 1/8 in |
Length | 3 in |
Inside Dia. | 1 3/4 in |
Pipe Size | 2 in |
Outside Dia. | 4 in |
Screen Diameter | 1 3/4 in |
Flange Diameter | 4 in |
Perforated Screen Size | 1/8 in |
Connection Size | 2 in |
Description
Temporary Strainer, Pipe Size 2 in, Body Material Stainless Steel, Connection Size 2 in, Flange Diameter 4 in, Length 3 in, Maximum Temperature 800 Degrees F, Screen Diameter 1 3/4 in, Screen Material Stainless Steel, Connection Type Wafer Flat Face, For Use With Oil, Water, Includes Screen Yes, Material Stainless Steel, Material Grade 304, Maximum Pressure 740 psi, Perforated Screen Size 1/8 in, Series TC, Strainer Type Perforated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS COUPLE INSERT POLY 2"" (1429020RMC)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-08-02-SS)
- ZORO SELECT 1/4" FNPT Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4F4F-F)
- RHEEM Gasket, SP310060 (SP310060)
- SSI Temporary Strainer, Cone Style, 4 In, SS (TC1VM1W-A4A)
- SSI Temporary Strainer, Cone Style, 1 In, SS (TC1VE1W-A4A)
- SSI Temporary Strainer, Cone Style, 1 1/2 In (TC1VG1W-A4A)
- SSI Temporary Strainer, Cone Style, 3 In, SS (TC1VK1W-A4A)
- SSI Temporary Strainer, Cone Style, 6 In, SS (TC1VP1W-A4A)
- PARKER Mini Capsule, Half, 0.25GPM, 5Micron (22-CHBJJ-050-1)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing SUBZERO-4204490 Refrigerator Water Filter for Sub-Zero (SUBZERO-4204490)
- Ssi Filtration Accessories