Shop All Filtration Accessories
Ssi
Temporary Strainer, Cone Style, 1 In, SS
Mfr # TC1VE1W-A4A
Zoro # G0756777
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction 304 Stainless Steel
- Type Cone Style
- Inside Dia. 3/4 in
- Connection Wafer Flat Face
- Pipe Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ssi
- MFR # TC1VE1W-A4A
- Zoro # G0756777
- Country of Origin China
- Category Filtration Accessories
Dimensions
Inside Dia. | 3/4 in |
Pipe Size | 1 in |
Handle Width (In.) | 1/8 in |
Outside Dia. | 2 1/2 in |
Length | 1 5/8 in |
Connection Size | 1 in |
Screen Diameter | 3/4 in |
Perforated Screen Size | 1/8 in |
Flange Diameter | 2 1/2 in |
Description
Temporary Strainer, Pipe Size 1 in, Body Material Stainless Steel, Connection Size 1 in, Flange Diameter 2 1/2 in, Length 1 5/8 in, Maximum Temperature 800 Degrees F, Screen Diameter 3/4 in, Screen Material Stainless Steel, Connection Type Wafer Flat Face, For Use With Oil, Water, Includes Screen Yes, Material Stainless Steel, Material Grade 304, Maximum Pressure 740 psi, Perforated Screen Size 1/8 in, Series TC, Strainer Type Perforated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Elbow (79535)
- ZORO SELECT 3/4" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40 (564-070)
- GEBERIT Ur-Ctrl Pn Type 30 (116.017.KJ.1)
- SHARKBITE Push-to-Connect Elbow, 1/2 in x 3/8 in Tube Size, Brass, Brass (U272LF)
- SSI Temporary Strainer, Cone Style, 1 1/2 In (TC1VG1W-A4A)
- SSI Temporary Strainer, Cone Style, 4 In, SS (TC1VM1W-A4A)
- SSI Temporary Strainer, Cone Style, 6 In, SS (TC1VP1W-A4A)
- SSI Temporary Strainer, Cone Style, 3 In, SS (TC1VK1W-A4A)
- SSI Temporary Strainer, Cone Style, 2 In, SS (TC1VH1W-A4A)
- AMETEK O-Ring Fits Hf-150A (OR-34A)
- PENTAIR/OMNIFILTER Standard Replacement O-ring Kit (OK25-DC6-S18)
- Ssi Filtration Accessories