Shop All Filtration Accessories
Ssi
Temporary Strainer, Cone Style, 1 1/2 In
Mfr # TC1VG1W-A4A
Zoro # G2425446
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction 304 Stainless Steel
- Inside Dia. 1 1/4 in
- Max. Temp. (F) 800 Degrees F
- Length 2 1/4 in
- Max. Pressure 740 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ssi
- MFR # TC1VG1W-A4A
- Zoro # G2425446
- Country of Origin China
- Category Filtration Accessories
Dimensions
Inside Dia. | 1 1/4 in |
Length | 2 1/4 in |
Handle Width (In.) | 1/8 in |
Pipe Size | 1 1/2 in |
Outside Dia. | 3 1/4 in |
Perforated Screen Size | 1/8 in |
Connection Size | 1 1/2 in |
Screen Diameter | 1 1/4 in |
Flange Diameter | 3 1/4 in |
Description
Temporary Strainer, Pipe Size 1 1/2 in, Body Material Stainless Steel, Connection Size 1 1/2 in, Flange Diameter 3 1/4 in, Length 2 1/4 in, Maximum Temperature 800 Degrees F, Screen Diameter 1 1/4 in, Screen Material Stainless Steel, Connection Type Wafer Flat Face, For Use With Oil, Water, Includes Screen Yes, Material Stainless Steel, Material Grade 304, Maximum Pressure 740 psi, Perforated Screen Size 1/8 in, Series TC, Strainer Type Perforated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 1/8" I.D., 1/4" O.D. (ZUSA-HT-100)
- VNE STAINLESS STEEL FITTING (13MHHM1.5-H)
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (SF2400-4)
- LEGEND VALVE 2" BRONZE INSERT COUPLING (312-168)
- SSI Temporary Strainer, Cone Style, 1 In, SS (TC1VE1W-A4A)
- SSI Temporary Strainer, Cone Style, 2 In, SS (TC1VH1W-A4A)
- SSI Temporary Strainer, Cone Style, 6 In, SS (TC1VP1W-A4A)
- SSI Temporary Strainer, Cone Style, 3 In, SS (TC1VK1W-A4A)
- SSI Temporary Strainer, Cone Style, 4 In, SS (TC1VM1W-A4A)
- 3M AQUA-PURE Inline Water Filter, NPT, 5 micron, 0.5 gpm, 1,500 gal, 8-3/8 in Overall Ht, 2-1/4 in Dia (AP717)
- 3M AQUA-PURE Quartz Gravel, 0.25 cu. ft. (QC-25P)
- Ssi Filtration Accessories