Shop All Pump Parts
Ssi
Strainer, Suction Diffuser, Size 6 x 6 In
Mfr # 0600-125SFIP-42
Zoro # G1410814
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$520.99
Free 30-Day Returns
Key Features
- Material Cast Iron
- Type Suction Diffuser
- Max. Temp. (F) 212 Degrees F
- Max. Pressure (PSI) 200 psi
- Seal Material Buna N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ssi
- MFR # 0600-125SFIP-42
- Zoro # G1410814
- Country of Origin China
- Category Pump Parts
Dimensions
Length | 17 in |
Size (In.) | 6 x 6 |
Screen Size | 20 Mesh |
Mesh Size | 20 mesh |
Connection Size | 6 in |
Description
Strainer, Connection Type FF Flange, Body Material Cast Iron, Mesh Size 20 mesh, Screen Material Stainless Steel, Length 17 in, Connection Size 6 in, For Use With Gas, Petrochemical, Steam, Water, Includes Screen Yes, Material Cast Iron, Material Grade 304, Maximum Pressure 200 psi, Maximum Temperature 212 Degrees F, Seal Material Buna N, Series 125S, Standards ASME B16.1, Strainer Type Mesh
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Drain Pump System, 1/2 HP, 115 V, 9.4 A (131-0007)
- FLOMEC Electronic Flowmeter, 1", FNPT, 4.1" L (OM025S003-822R5G)
- BELL & GOSSETT Coupler & Motor Mount, For 4RD13, 4RD14 (118474)
- TSURUMI 2" 1/2 HP Submersible Trash Pump with Ball Float Attached (HSZ2.4S-62 (AUTO, 115V))
- SSI Strainer, Suction Diffuser, Size 6 x 4 In (0600-125SFIM-42)
- SSI Strainer, Suction Diffuser, Size 4 x 4 In (0400-125SFIM-42)
- SSI Strainer, Suction Diffuser, Size 4 x 3 In (0400-125SFIK-42)
- FILL-RITE Meter Repair Kit (800KT)
- CHAMPLAIN PLASTICS INC Champlain Plastics R0013200 Water Pressure Switch Only Kit (R0013200)
- DAYTON External Retaining Ring (PPO3ZN012G)
- DAYTON Mechanical Seal, Seat Assembly (PPO8ZN041G)
- Ssi Pump Parts