Shop All Pump Parts
Ssi
Strainer, Suction Diffuser, Size 6 x 5 In
Mfr # 0600-125SFIN-42
Zoro # G3162117
product price: $499.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$499.99
Free 30-Day Returns
Key Features
- Type Suction Diffuser
- Size (In.) 6 x 5
- Connection FF Flange
- Material Cast Iron
- Body Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ssi
- MFR # 0600-125SFIN-42
- Zoro # G3162117
- Country of Origin China
- Category Pump Parts
Dimensions
Size (In.) | 6 x 5 |
Length | 17 in |
Screen Size | 20 Mesh |
Connection Size | 6 in |
Mesh Size | 20 mesh |
Description
Strainer, Connection Type FF Flange, Body Material Cast Iron, Mesh Size 20 mesh, Screen Material Stainless Steel, Length 17 in, Connection Size 6 in, For Use With Gas, Petrochemical, Steam, Water, Includes Screen Yes, Material Cast Iron, Material Grade 304, Maximum Pressure 200 psi, Maximum Temperature 212 Degrees F, Seal Material Buna N, Series 125S, Standards ASME B16.1, Strainer Type Mesh
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCON Pump, Rotary Vane, Brass, Max. Flow (GPH): 112 (111A100F11AA 250)
- FINISH THOMPSON Drum Pump Motor, Air Enclosure, 1/2 HP (S4-AIR)
- DAYTON Centrifugal Pump, 3 Ph, 230/460VAC (55JJ53)
- GOULDS WATER TECHNOLOGY Stainless Steel 3 HP Centrifugal Pump 208-230/460V (100MC1H2A0)
- SSI Strainer, Suction Diffuser, Size 4 x 3 In (0400-125SFIK-42)
- SSI Strainer, Suction Diffuser, Size 6 x 4 In (0600-125SFIM-42)
- SSI Strainer, Suction Diffuser, Size 4 x 4 In (0400-125SFIM-42)
- DAYTON Impeller Shim Kit (PPL3206G)
- ZOELLER Arm and Seal (004704)
- ARMSTRONG PUMPS Union Kit, 1/2 Sweat, 150 psi, LF Bronze (LF 1/2" SWEAT UNION HARDWARE KIT)
- ARO Repair Kit, Santoprene, For 6CCP0, 6CCP2 (637391-AA)
- Ssi Pump Parts