Shop All Pump Parts
Ssi
Strainer, Suction Diffuser, Size 5 x 4 In
Mfr # 0500-125SFIM-42
Zoro # G3498117
product price: $352.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$352.99
Free 30-Day Returns
Key Features
- Type Suction Diffuser
- Size (In.) 5 x 4
- Connection FF Flange
- Material Cast Iron
- Body Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ssi
- MFR # 0500-125SFIM-42
- Zoro # G3498117
- Country of Origin China
- Category Pump Parts
Dimensions
Size (In.) | 5 x 4 |
Length | 15 3/4 in |
Screen Size | 20 Mesh |
Connection Size | 5 in |
Mesh Size | 20 mesh |
Description
Strainer, Connection Type FF Flange, Body Material Cast Iron, Mesh Size 20 mesh, Screen Material Stainless Steel, Length 15 3/4 in, Connection Size 5 in, For Use With Gas, Petrochemical, Steam, Water, Includes Screen Yes, Material Cast Iron, Material Grade 304, Maximum Pressure 200 psi, Maximum Temperature 212 Degrees F, Seal Material Buna N, Series 125S, Standards ASME B16.1, Strainer Type Mesh
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEDLAND Flowmeter, 1 MNPT, 3-18 GPM (H629-018-R)
- TACO HVAC Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (2400-30-3P)
- PROCON Pump, Rotary Vane, SS (113A070F31BA 250)
- PALMETTO PACKING Shaft Seal, Axial Lip, 2 In, PK6 (Chekseals 981)
- SSI Strainer, Suction Diffuser, Size 6 x 4 In (0600-125SFIM-42)
- SSI Strainer, Suction Diffuser, Size 4 x 4 In (0400-125SFIM-42)
- SSI Strainer, Suction Diffuser, Size 4 x 3 In (0400-125SFIK-42)
- BELL & GOSSETT FT030H-3/4 Cover Repair Kit (405598)
- DAYTON Bung with Flame Arrestor, 2 In. (PPSABNRBP3VFMG)
- BLUE DEF Automatic Nozzle, 1" dia., 16" L, 7" W, 3" H (DEF-SN)
- PULSAFEEDER Foot Valve and Strainer Assembly, For Use With Mfr. Model Number: SR105, SR110, SR120 (U8800456)
- Ssi Pump Parts