Shop All Pump Parts
Ssi
Strainer, Suction Diffuser, Size 4 x 3 In
Mfr # 0400-125SFIK-42
Zoro # G2004685
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Suction Diffuser
- Size (In.) 4 x 3
- Connection FF Flange
- Material Cast Iron
- Body Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ssi
- MFR # 0400-125SFIK-42
- Zoro # G2004685
- Country of Origin China
- Category Pump Parts
Dimensions
Size (In.) | 4 x 3 |
Length | 12 in |
Screen Size | 20 Mesh |
Mesh Size | 20 mesh |
Connection Size | 4 in |
Description
Strainer, Connection Type FF Flange, Body Material Cast Iron, Mesh Size 20 mesh, Screen Material Stainless Steel, Length 12 in, Connection Size 4 in, For Use With Gas, Petrochemical, Steam, Water, Includes Screen Yes, Material Cast Iron, Material Grade 304, Maximum Pressure 200 psi, Maximum Temperature 212 Degrees F, Seal Material Buna N, Series 125S, Standards ASME B16.1, Strainer Type Mesh
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT HVAC Circulating Pump, 1/2 hp, 115V/230V, 1 Phase, Flange Connection (1EF028LF)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 220 Scfh Air (RMA-6-SSV)
- DWYER INSTRUMENTS VFA-9-EC 20-200 SCFH AIR (VFA-9-EC)
- KECKLEY Suction Diffuser, Flanged, 4"x3" (PSD-400X300)
- SSI Strainer, Suction Diffuser, Size 4 x 4 In (0400-125SFIM-42)
- SSI Strainer, Suction Diffuser, Size 6 x 4 In (0600-125SFIM-42)
- ADVANCED DRAINAGE SYSTEMS 24 In. H. x 19 In. Dia. Polyethylene Sump Pump Well Liner (1524ADH)
- FLOJET Strainer, In Line, 1/2", Black (01740004G)
- SPRINGER PARTS C218/328-3E Pump Service Kit, #3 EPDM; Replaces Alfa Laval Part# 480512 (480512SP)
- STENNER Motor Service Kit 120V/60Hz (MSK120)
- ARO Major Air Valve Kit (637395-3)
- Ssi Pump Parts