Shop All Pump Parts
Ssi
Strainer, Suction Diffuser, Size 2 1/2 In
Mfr # 0250-125SFIJ-42
Zoro # G0256191
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Type Suction Diffuser
- Max. Temp. (F) 212 Degrees F
- Max. Pressure (PSI) 200 psi
- Seal Material Buna N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ssi
- MFR # 0250-125SFIJ-42
- Zoro # G0256191
- Country of Origin China
- Category Pump Parts
Dimensions
Screen Size | 20 Mesh |
Length | 10 7/8 in |
Size (In.) | 2-1/2 x 2-1/2 |
Connection Size | 2 1/2 in |
Mesh Size | 20 mesh |
Description
Strainer, Connection Type FF Flange, Body Material Cast Iron, Mesh Size 20 mesh, Screen Material Stainless Steel, Length 10 7/8 in, Connection Size 2 1/2 in, For Use With Gas, Petrochemical, Steam, Water, Includes Screen Yes, Material Cast Iron, Material Grade 304, Maximum Pressure 200 psi, Maximum Temperature 212 Degrees F, Seal Material Buna N, Series 125S, Standards ASME B16.1, Strainer Type Mesh
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Nitrile Replacement Impeller (3ACC2)
- PIUSI DEF Metered Nozzle (F0061701A)
- STENNER Pump, Peristaltic, Max. Flow 14.00 gpd (E10VXHA1S6)
- ZOELLER Gasket, 1011 (001011)
- SSI Strainer, Suction Diffuser, Size 4 x 3 In (0400-125SFIK-42)
- SSI Strainer, Suction Diffuser, Size 6 x 4 In (0600-125SFIM-42)
- SSI Strainer, Suction Diffuser, Size 4 x 4 In (0400-125SFIM-42)
- DAYTON Oil Pressure Gauge with O-Ring (PP06011009G)
- DAYTON Bung with Flame Arrestor, 2 In. (PPSABNRBP3VFMG)
- GOULDS WATER TECHNOLOGY Shaft Sleeve (4K66)
- FRISTAM Seal Kit Single N/Fr/V Fzx & Ampco L Series (1802600010)
- Ssi Pump Parts