Shop All Pump Parts
Ssi
Strainer, Suction Diffuser, 3 x 2 1/2 In
Mfr # 0300-125SFIJ-42
Zoro # G2873236
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Type Suction Diffuser
- Max. Temp. (F) 212 Degrees F
- Max. Pressure (PSI) 200 psi
- Seal Material Buna N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ssi
- MFR # 0300-125SFIJ-42
- Zoro # G2873236
- Country of Origin China
- Category Pump Parts
Dimensions
Screen Size | 20 Mesh |
Size (In.) | 3 x 2-1/2 |
Length | 11 5/16 in |
Mesh Size | 20 mesh |
Connection Size | 3 in |
Description
Strainer, Connection Type FF Flange, Body Material Cast Iron, Mesh Size 20 mesh, Screen Material Stainless Steel, Length 11 5/16 in, Connection Size 3 in, For Use With Gas, Petrochemical, Steam, Water, Includes Screen Yes, Material Cast Iron, Material Grade 304, Maximum Pressure 200 psi, Maximum Temperature 212 Degrees F, Seal Material Buna N, Series 125S, Standards ASME B16.1, Strainer Type Mesh
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Housing (PPT10003G)
- STENNER Gear Case Service Kit, 85 and 170 Series (GSK85A)
- FILL-RITE Vane Pump Rebuild Kit (KITFR32V)
- STENNER S3QP Tube Housing Cover with leak detect sensor (S3600-1)
- SSI Strainer, Suction Diffuser, Size 6 x 4 In (0600-125SFIM-42)
- SSI Strainer, Suction Diffuser, Size 4 x 4 In (0400-125SFIM-42)
- SSI Strainer, Suction Diffuser, Size 4 x 3 In (0400-125SFIK-42)
- DAYTON Seal Ring (PPTWA705G)
- DAYTON Pump Replacement, Mechanical Seal Kit (PP21103011202G)
- VERSA-MATIC Repair Kit, Fluid, For 22A401, 22A404 (E4S F KIT)
- GROZ Fuel Hose, Anti Static, 3/4" ID, 20 ft. (44074)
- Ssi Pump Parts