Shop All Check Valves
Ssi
Silent Check Valve, Cast Iron, 8", Flange
Mfr # 0800-125WCITM-T
Zoro # G0083822
product price: $1,127.99
/ea
Free Shipping & Returns
$1,127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 8"
- Connection Type 125 Class Wafer Flange
- Connection 125 Class Wafer Flange
- Body Material Cast Iron
- Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ssi
- MFR # 0800-125WCITM-T
- Zoro # G0083822
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 8" |
Length | 11 in |
Pipe or Tube Size - Check Valves | 8 in |
Size | 8" |
Width | 6 1/2 in |
Overall Height | 11 in |
Pipe or Tube Size | 8 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Silent, Body Material - Valves Cast Iron, Pipe or Tube Size 8 in, Connection Type Flange x Flange, Cracking Pressure 0.300 to 1.250 psi, Mounting Orientation Horizontal, Vertical, Seal Material Metal, Max. Temp. - Valves 300 Degrees F, Min. Temp. - Valves 60 Degrees F, Max. Water Pressure - Valves 200 psi @ 250 Degrees F, Max. Steam Pressure - Valves 200 psi WSP, Seat Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Push Button Service Kit (1218922-CP)
- ZURN Flush Tube, 1 1/2 x 9 In (P6000-A-AA-CP)
- KOHLER Cimarron Ch Pb 16 Rev 360 2-Pc Tlt (31640-0)
- WATTS 2-7/8 " Bronze and Neoprene Internal Backwater Valve (BV-1003)
- SSI 2-1/2" Wafer Flange Stainless Steel Double Disc Check Valve (0250-600WTTTM-T)
- SSI 4" Wafer Flange Cast Iron Double Disc Check Valve (0400-125WTIBB-T)
- SSI 2-1/2" Wafer Flange Cast Iron Silent Check Valve (0250-125WCIBM-T)
- SSI 2-1/2" Wafer Flange Cast Iron Double Disc Check Valve (0250-125WTIBB-T)
- SSI 3" Wafer Flange Stainless Steel Double Disc Check Valve (0300-600WTTTM-T)
- SSI 6" Wafer Flange Cast Iron Silent Check Valve (0600-125WCITM-T)
- B & K BACKFLOW PREVENTER 1/2"" (0063190)
- Ssi Valves