Shop All Storage Totes & Containers
Ssi Schaefer
Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 13 in H
Mfr # EF6323.GY1
Zoro # G8533296
product price: $69.39
/ea
Not eligible for select promotions
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polypropylene
- Overall Length 23 3/4 in
- Overall Height 13 in
- Overall Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ssi Schaefer
- MFR # EF6323.GY1
- Zoro # G8533296
- Country of Origin Germany
- Category Storage Totes & Containers
Dimensions
Overall Length | 23 3/4 in |
Overall Height | 13 in |
Overall Width | 16 in |
Inside Height | 11 9/16 in |
Inside Length | 21 9/16 in |
Inside Width | 13 3/4 in |
Width | 15.8" |
Length | 23.7" |
Outside Width | 16 in |
Outside Height | 13 in |
Outside Length | 24 in |
Description
Straight Wall Container, Container Wall Type Vented, Fork Pockets No, Includes Lid No, Material Plastic, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -4 Degrees F, Body Color Gray, Nestable No, Overall Height 12 5/8 in, Overall Length 23 3/4 in, Overall Width 15 3/4 in, Resistant To Alkaline Solutions, Corrosion, Cutting Oils, Mild Acids, Water, Stackable Yes, Stacking Capacity 272 lb, Volume Capacity 16.7 gal, Weight Capacity 55 lb, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Compartment Box with 1 compartments, Plastic, 16-31/32" H x 17 3/8 in W (FMST14820)
- AZAR DISPLAYS Three-Tier 8", 8" & 8" Bowl Display (720308)
- AKRO-MILS Divider Box, Red, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 4 in H (33224RED)
- METRO Wire Shelf, 18"D x 54"W, Chrome (1854BR-4)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 17 in H (EF6420.GY1)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 15 3/4 in L, 12 in W, 5 in H (EF4123.GY1)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 5 in H (EF6120.GY1)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 24 in L, 16 in W, 9 in H, 1.5 cu ft Volume Capacity (ELB6220.GY1)
- SSI SCHAEFER Straight Wall Container, Blue, Polyethylene, 19 in L, 13 in W, 8 in H, 0.74 cu ft Volume Capacity (1462.191308BL1)
- SSI SCHAEFER Straight Wall Container, Red, Polyethylene, 19 in L, 13 in W, 8 in H, 0.74 cu ft Volume Capacity (1462.191308RD1)
- STERILITE Tote Storage W/Lid Cement 18G (16786A06)
- Ssi Schaefer Storage Totes & Containers