Shop All Storage Totes & Containers
Ssi Schaefer
Straight Wall Container, Gray, Polypropylene, 15 3/4 in L, 12 in W, 5 in H
Mfr # EF4123.GY1
Zoro # G8533226
original price:
$32.01
5% off
new price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polypropylene
- Overall Length 15 3/4 in
- Overall Height 5 in
- Overall Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ssi Schaefer
- MFR # EF4123.GY1
- Zoro # G8533226
- Country of Origin Germany
- Category Storage Totes & Containers
Dimensions
Overall Length | 15 3/4 in |
Overall Height | 5 in |
Overall Width | 12 in |
Inside Height | 4 1/8 in |
Inside Width | 9 7/8 in |
Inside Length | 13 3/4 in |
Width | 11.9" |
Length | 15.8" |
Outside Length | 16 in |
Outside Width | 12 in |
Outside Height | 5 in |
Description
Straight Wall Container, Container Wall Type Vented, Fork Pockets No, Includes Lid No, Material Plastic, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -4 Degrees F, Body Color Gray, Nestable No, Overall Height 4 3/4 in, Overall Length 15 3/4 in, Overall Width 11 7/8 in, Resistant To Alkaline Solutions, Corrosion, Cutting Oils, Mild Acids, Water, Stackable Yes, Stacking Capacity 272 lb, Volume Capacity 2.8 gal, Weight Capacity 55 lb, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Steel Regular Duty Bracket 16 Ga. 12 in. L 160 lb (180 ANO 12)
- KRUEGER Therma Level Gauge, Tank 30" D, 1.5" NPT (H-1.5-30)
- SERENELIFE Compact Electronic Safe Box w/ Mech. Override, Includes Keys, SLSFE14 (SLSFE14)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 11 in H, 18 in L, Ivory (QUS270IV)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 16 in L, 12 in W, 9 in H, 0.68 cu ft Volume Capacity (ELB4220.GY1)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 24 in L, 16 in W, 5 in H, 0.8 cu ft Volume Capacity (ELB6120.GY1)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 16 in L, 12 in W, 5 in H, 0.36 cu ft Volume Capacity (ELB4120.GY1)
- SSI SCHAEFER Straight Wall Container, Yellow, Polyethylene, 13 in L, 9 in W, 6 in H, 0.25 cu ft Volume Capacity (1463.130906YL1)
- SSI SCHAEFER Straight Wall Container, Yellow, Polyethylene, 19 in L, 13 in W, 8 in H, 0.74 cu ft Volume Capacity (1462.191308YL1)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 13 in H (EF6320.GY1)
- AMERICAN BUILT PRO Storage Tote, Gray, HDPE, 26 in L, 20 in W, 7 in H (T2620 P1)
- Ssi Schaefer Storage Totes & Containers