Shop All Storage Totes & Containers
This Product is Discontinued
Ssi Schaefer
Straight Wall Container, Charcoal, Polypropylene, 48 in L, 3.67 cu ft Volume Capacity (Discontinued)
Mfr # NF481511.ASGY3
Zoro # G9887215
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Color Charcoal
- Load Capacity 33 lb
- Material Polypropylene
- Overall Length 48 in
- Volume Capacity 3.67 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ssi Schaefer
- MFR # NF481511.ASGY3
- Zoro # G9887215
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 48 in |
Inside Width | 13 7/64 in |
Inside Length | 46 19/64 in |
Inside Height | 10 19/64 in |
Outside Width | 14 29/32 in |
Outside Length | 47 29/32 in |
Outside Height | 10 29/32 in |
Description
Straight Wall Container, Container Wall Type Solid, Fork Pockets No, Includes Lid No, Material Plastic, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -4 Degrees F, Body Color Gray, Nestable No, Overall Height 11 in, Overall Length 48 in, Overall Width 15 in, Resistant To Alkaline Solutions, Corrosion, Cutting Oils, Mild Acids, Water, Stackable Yes, Stacking Capacity 440 lb, Volume Capacity 27.5 gal, Weight Capacity 33 lb, NSF Certified No, Container Bottom Type Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.