Shop All Storage Totes & Containers
Ssi Schaefer
Straight Wall Container, Blue, Polyethylene, 25 5/8 in L, 19 in W, 12 in H
Mfr # 1461.261912BL1
Zoro # G7436274
product price: $99.75
/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Load Capacity 55 lb
- Material Polyethylene
- Overall Length 25 5/8 in
- Overall Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ssi Schaefer
- MFR # 1461.261912BL1
- Zoro # G7436274
- Country of Origin Germany
- Category Storage Totes & Containers
Dimensions
Overall Length | 25 5/8 in |
Overall Height | 12 in |
Overall Width | 19 in |
Inside Length | 24 3/4 in |
Inside Width | 18 1/2 in |
Inside Height | 11 1/8 in |
Width | 18.6" |
Outside Width | 19 in |
Outside Length | 26 in |
Outside Height | 12 in |
Description
Straight Wall Container, Container Wall Type Solid, Fork Pockets No, Includes Lid No, Material Plastic, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -4 Degrees F, Body Color Blue, Nestable No, Overall Height 11 3/4 in, Overall Length 25 5/8 in, Overall Width 18 5/8 in, Resistant To Alkaline Solutions, Corrosion, Cutting Oils, Mild Acids, Water, Stackable Yes, Stacking Capacity 440 lb, Volume Capacity 18.8 gal, Weight Capacity 55 lb, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDMAR Drawer Divider, Pk25 (D4005/25P)
- RUBBERMAID 10 gal Storage Tote, Dark Indigo Metallic, Plastic, 23 7/8 in L x 15 7/8 in W x 8 7/8 in H (RMRT100004)
- FLAMBEAU Small Parts Cabinet, 15-1/4" W x 14-3/4" L x 16" H (8500JT)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 8 ft D, White (VK1DW-WCM 8'x12' 4-Wall)
- SSI SCHAEFER Straight Wall Container, Blue, Polyethylene, 19 in L, 13 in W, 5 in H, 0.42 cu ft Volume Capacity (1462.191305BL1)
- SSI SCHAEFER Straight Wall Container, Blue, Polyethylene, 19 in L, 13 in W, 12 in H, 1.17 cu ft Volume Capacity (1462.191312BL1)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 17 in H (EF6420.GY1)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 15 3/4 in L, 12 in W, 9 in H (EF4223.GY1)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 5 in H (EF6120.GY1)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 24 in L, 16 in W, 9 in H, 1.5 cu ft Volume Capacity (ELB6220.GY1)
- REGENCY Folding Storage Bin, Black, Fabric, 12 in L, 12 in W, 5 1/2 in H, 6 PK (HTOTE066PKBK)
- Ssi Schaefer Storage Totes & Containers