Shop All Storage Totes & Containers
Ssi Schaefer
Straight Wall Container, Blue, Polyethylene, 19 in L, 13 in W, 5 in H, 0.42 cu ft Volume Capacity
Mfr # 1462.191305BL1
Zoro # G7436292
original price:
$41.05
23% off
new price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Load Capacity 33 lb
- Material Polyethylene
- Overall Length 19 in
- Overall Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ssi Schaefer
- MFR # 1462.191305BL1
- Zoro # G7436292
- Country of Origin Germany
- Category Storage Totes & Containers
Dimensions
Overall Length | 19 in |
Overall Height | 5 in |
Overall Width | 13 in |
Inside Width | 11 3/4 in |
Inside Length | 17 3/4 in |
Inside Height | 4 in |
Width | 12.5" |
Outside Height | 5 in |
Outside Width | 13 in |
Outside Length | 19 in |
Description
Straight Wall Container, Container Wall Type Solid, Fork Pockets No, Includes Lid No, Material Plastic, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -4 Degrees F, Body Color Blue, Nestable No, Overall Height 5 in, Overall Length 19 in, Overall Width 13 in, Resistant To Alkaline Solutions, Corrosion, Cutting Oils, Mild Acids, Water, Stackable Yes, Stacking Capacity 440 lb, Volume Capacity 3.1 gal, Weight Capacity 22 lb, NSF Certified No, Container Bottom Type Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMORE DESIGNS Amore Designs GRD1212WH Wood Shelving Grande White Corner Shelf (GRD1212WH)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 21" D, 76" H, (3) Wide, (6) Openings, Black (32361BLK)
- HALLOWELL Premium Locker, 12"X12"X78", Sgl Tier (U1228-1ME)
- AZAR DISPLAYS Four-Sided Revolving 14"W x 20"H Pegboard Counter Display (701414-BLU)
- SSI SCHAEFER Straight Wall Container, Blue, Polyethylene, 25 5/8 in L, 19 in W, 12 in H (1461.261912BL1)
- SSI SCHAEFER Straight Wall Container, Blue, Polyethylene, 19 in L, 13 in W, 12 in H, 1.17 cu ft Volume Capacity (1462.191312BL1)
- SSI SCHAEFER Straight Wall Container, Green, Polyethylene, 19 in L, 13 in W, 8 in H, 0.74 cu ft Volume Capacity (1462.191308GN1)
- SSI SCHAEFER Straight Wall Container, Yellow, Polyethylene, 19 in L, 13 in W, 8 in H, 0.74 cu ft Volume Capacity (1462.191308YL1)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 13 in H (EF6320.GY1)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 17 in H (EF6423.GY1)
- LEWISBINS LEWISBins Divider Box NDC3120 22-3/8" x 17-3/8" x 12", Light Blue (NDC3120 Lt Blue)
- Ssi Schaefer Storage Totes & Containers