Shop All Storage Totes & Containers
Ssi Schaefer
Straight Wall Container, Blue, Polyethylene, 13 in L, 9 in W, 6 in H, 0.25 cu ft Volume Capacity
Mfr # 1463.130906BL1
Zoro # G8544846
original price:
$30.78
21% off
new price: $24.15
/ea
Not eligible for select promotions
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Load Capacity 33 lb
- Material Polyethylene
- Overall Length 13 in
- Overall Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ssi Schaefer
- MFR # 1463.130906BL1
- Zoro # G8544846
- Country of Origin Germany
- Category Storage Totes & Containers
Dimensions
Overall Length | 13 in |
Overall Height | 6 in |
Overall Width | 9 in |
Inside Height | 5 1/8 in |
Inside Width | 7 3/4 in |
Inside Length | 11 3/4 in |
Width | 8.3" |
Outside Width | 9 in |
Outside Height | 6 in |
Outside Length | 13 in |
Description
Straight Wall Container, Container Wall Type Solid, Fork Pockets No, Includes Lid No, Material Plastic, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -4 Degrees F, Body Color Blue, Nestable No, Overall Height 6 in, Overall Length 13 in, Overall Width 9 in, Resistant To Alkaline Solutions, Corrosion, Cutting Oils, Mild Acids, Water, Stackable Yes, Stacking Capacity 220 lb, Volume Capacity 1.9 gal, Weight Capacity 33 lb, NSF Certified No, Container Bottom Type Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTELINE Stacking Container, Gray, Fiberglass Reinforced Composite, 35 3/4 in L, 19 3/4 in W, 3 1/4 in H (8940085136)
- GLOBAL INDUSTRIAL Flat Top Shop Desk w Pigeonhole Compartments, 34-1/2W x 30D, Gray (319392)
- PIG Drum Lid, 19-3/4" Outside dia., Steel (DRM1214-BK)
- LITTLE GIANT All-Welded Wire Reel Rack, 30 x 36" (RR-3036)
- SSI SCHAEFER Straight Wall Container, Green, Polyethylene, 13 in L, 9 in W, 6 in H, 0.25 cu ft Volume Capacity (1463.130906GN1)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 16 in L, 12 in W, 5 in H, 0.36 cu ft Volume Capacity (ELB4120.GY1)
- SSI SCHAEFER Straight Wall Container, Blue, Polyethylene, 19 in L, 13 in W, 12 in H, 1.17 cu ft Volume Capacity (1462.191312BL1)
- SSI SCHAEFER Straight Wall Container, Yellow, Polyethylene, 19 in L, 13 in W, 8 in H, 0.74 cu ft Volume Capacity (1462.191308YL1)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 15 3/4 in L, 12 in W, 5 in H (EF4120.GY1)
- SSI SCHAEFER Straight Wall Container, Blue, Polyethylene, 25 5/8 in L, 19 in W, 12 in H (1461.261912BL1)
- BASICWISE Stackable Storage Container, Blue, Plastic, 3 PK (QI003215B.3)
- Ssi Schaefer Storage Totes & Containers