Shop All Storage Bins
Ssi Schaefer
Hang & Stack Storage Bin, Steel, 8 1/2 in W, 5 3/4 in H, Silver, 14 in L
Mfr # 147.140808GV1
Zoro # G8533192
original price:
$97.90
26% off
new price: $71.79
/ea
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall L x W x H 8 3/4 in W x 5 3/4 in H
- Color Silver
- Load Capacity 66 lb
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ssi Schaefer
- MFR # 147.140808GV1
- Zoro # G8533192
- Country of Origin Germany
- Category Storage Bins
Dimensions
Overall L x W x H | 8 3/4 in W x 5 3/4 in H |
Overall Length | 14 in |
Overall Height | 5 3/4 in |
Overall Width | 8 1/2 in |
Inside Height | 7 1/4 in |
Inside Length | 11 7/8 in |
Inside Width | 7 7/8 in |
Outside Width | 8 1/2 in |
Width | 8 3/4 in |
Hopper Height | 7 1/4 in |
Overall WxH | 8 3/4 in x 5 3/4 in |
Overall Length Range | 12 to 18 in |
Height | 5 3/4 in |
Outside Height | 8 in |
Outside Length | 14 in |
Description
Stacking Bin, Color Silver, Includes Dividers No, Includes Label Holder No, Material Steel, Maximum Operating Temperature 212 Degrees F, Overall Height 5 3/4 in, Overall Length 13 5/8 in, Overall Width 8 3/4 in, Stackable Yes, Weight Capacity 66 lb, Nestable No, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Short Divider Slots 0, Number of Dividers 0, Divider Adjustment Increments Not Applicable, Electrostatic Discharge No, Hopper Height 7 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHUTER Hang & Stack Storage Bin, 5 in W, 5 in H, Blue, 6-1/2 in; 9-1/4 in L (1010002)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 48 in W x 1 in D x 20 in H, Gray (QLP-4819)
- ZORO SELECT Fixed Work Table, SS, 48" W, 30" D (2KRD8)
- LOWELL Punched Panel for Devices (D4P-1)
- SSI SCHAEFER Hang & Stack Storage Bin, Steel, 6 in W, 4 3/4 in H, Silver, 9 1/2 in L (147.090605GV1)
- SSI SCHAEFER 30 lb Hang & Stack Storage Bin, Plastic, 4 3/16 in W, 2 in H, Blue, 6 11/16 in L (LF060402.0BL1)
- SSI SCHAEFER Hang & Stack Storage Bin, Steel, 12 1/2 in W, 5 3/4 in H, Silver, 20 in L (147.201208GV1)
- SSI SCHAEFER Hang & Stack Storage Bin, Plastic, 6 3/16 in W, 5 5/8 in H, Blue, 19 11/16 in L (LF200606.0BL1)
- ROMANOFF Cube Bin, Red, 3PK (72502)
- TEACHER CREATED RESOURCES Book Storage Bin, Plastic, Teal, 6 PK (20387)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, Yellow, 18 in L (PB1816-11 Yellow)
- Ssi Schaefer Storage Bins