Shop All Bin & Box Accessories
Ssi Schaefer
Gray Plastic Lid
Mfr # LTBDH.64GY1
Zoro # G6929596
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Used With Bin or Container Style Straight Wall Container
- Overall Width 15 3/4 in
- Series ELB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ssi Schaefer
- MFR # LTBDH.64GY1
- Zoro # G6929596
- Country of Origin Germany
- Category Bin & Box Accessories
Dimensions
Overall Width | 15 3/4 in |
Overall Length | 23 5/8 in |
Outside Width | 15 3/4 in |
Overall LxW | 24 in x 16 in |
Details
Color | Gray |
Material | Plastic |
Item | Lid |
Used With Bin or Container Style | Straight Wall Container |
Series | ELB |
Shape | Rectangular |
For Container Type | Straight Wall Container |
Compatible Manufacturer Model Number | ELB6120.GY1, ELB6220.GY1, ELB6320.GY1 |
Description
Lid, Color Gray, Compatible Grainger Part Number 49H887, 49H888, 49H889, Compatible Manufacturer Model Number ELB6120.GY1, ELB6220.GY1, ELB6320.GY1, Material Plastic, Overall Diameter Not Applicable, Overall Length 24 in, Overall Width 16 in, Shape Rectangular, Standards FDA Compliant, For Container Type Straight Wall Container, Lid Type Hinged, Series ELB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Hammer Nut Slot 8 1/4-20 Blue Zinc (14165)
- LYON Starter Bulk Storage Rack, 48 in D, 72 in W, 4 Shelves, Dove Gray (DD67335SP)
- AKRO-MILS 10 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 11 5/8 in L, Blue (30120BLUE)
- BRADLEY Pedestal Bench, W9 1/2, D36, H 18 1/2, Beige (PED9536-202)
- WEATHER GUARD Itemizer Drawer Unit (328-3)
- QUANTUM STORAGE SYSTEMS Blue Plastic Label Tag, 3 in L, 1 3/8 in W (PS-LH3BL)
- QUANTUM STORAGE SYSTEMS Clear Dust Cover Acrylic Inlays (DDC92000CL)
- MOLDED FIBERGLASS Gray Fiberglass Lid (9221185136)
- WEATHER GUARD Shelf Door, 52In (9505-3-01)
- CAMBRO Translucent Polypropylene Seal Covers (CASFC2SCPP190)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV220)
- Ssi Schaefer Bin & Box Accessories