Shop All Bin & Box Accessories
This Product is Discontinued
Ssi Schaefer
Gray High Density Polypropylene Container Lid (Discontinued)
Mfr # ELBD.64GY1
Zoro # G4521863
This Product is Discontinued
Key Features
- Color Gray
- Material High Density Polypropylene
- Type Straight Wall Lid
- Overall Width 16 in
- Overall Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ssi Schaefer
- MFR # ELBD.64GY1
- Zoro # G4521863
- Country of Origin Germany
- Category Bin & Box Accessories
Dimensions
Overall Width | 16 in |
Overall Length | 24 in |
Details
Color | Gray |
Material | High Density Polypropylene |
Item | Container Lid |
Type | Straight Wall Lid |
Description
ELB 64 Container Lid 24x16 Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.