Shop All Shelving & Rack Accessories
Ssi Schaefer
Free Standing Divider, Galvanized Steel
Mfr # HD1810S
Zoro # G2353386
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Steel
- Overall Depth 18 in
- Overall Height 10 1/2 in
- Finish - Shelving and Racks Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ssi Schaefer
- MFR # HD1810S
- Zoro # G2353386
- Country of Origin Germany
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 18 in |
Overall Height | 10 1/2 in |
Overall Width | 18 in |
Height | 10-1/2" |
Width | 18" |
Details
Item | Divider |
Color | Gray |
Material | Steel |
Finish - Shelving and Racks | Galvanized |
For Use With | Closed Units |
Finish | Galvanized |
Description
Divider, Gray, Steel, Galvanized, Overall Depth 18 in, Overall Height 10 1/2 in, Overall Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH CNTNMNT ULTRA DRUM TRAY 1 DRM (1045)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 12 in L, Orange (SSB423OR)
- HOSPITALITY 1 SOURCE Luggage Rack, Steel, 16-1/2in. D, 300 lb. (LRPCBR)
- KRUEGER Therma Level Gauge, Tank 17", 2"NPT (H-2-17-S1)
- ECONOCO Grid HD Connector, White, 200PK (CWTE7)
- VESTIL Guard Rail System, Grey End Cap (GR-H2R-CAP-GY)
- ECONOCO Grid Round 12", FaceOut, Chrome, 24PK (GW/11)
- ECONOCO Linea Collection Hang-Fold Etagere Rack (LNHFET)
- SUNCAST Molded Resin Shelf Kit for BMS-2000, BMS-1250, BMS-1250SB (BMSA7S)
- JOHN STERLING Closet Pole, Length 72 In. (0015-6CH)
- METRO Wire Shelf Post 33"H, Steel (MX33UP)
- Ssi Schaefer Shelving & Rack Accessories