Shop All Shelving & Rack Accessories
This Product is Discontinued
Ssi Schaefer
Drawer Insert Box, Plastic, 3-1/2 In. W, Depth: 5" (Discontinued)
Mfr # EK111
Zoro # G2353456
This Product is Discontinued
Key Features
- Color Black
- Material Polystyrene
- Overall Depth 5 1/2 in
- Overall Height 4 1/2 in
- Overall Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ssi Schaefer
- MFR # EK111
- Zoro # G2353456
- Country of Origin Germany
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 5 1/2 in |
Overall Height | 4 1/2 in |
Overall Width | 3 1/2 in |
Width | 3" |
Depth | 5" |
Height | 4" |
Details
Item | Drawer Insert Box |
Color | Black |
Material | Polystyrene |
For Use With | Closed Units |
Description
Drawer Insert Box, Black, Polystyrene, Overall Depth 5 1/2 in, Overall Height 4 1/2 in, Overall Width 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.