Shop All Shelving & Rack Accessories
This Product is Discontinued
Ssi Schaefer
Double Swing Door Set, Steel, Gray, PK2 (Discontinued)
Mfr # FD8536
Zoro # G8998735
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Gray
- Material Steel
- Overall Height 85 1/2 in
- Finish - Shelving and Racks Baked Enamel
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ssi Schaefer
- MFR # FD8536
- Zoro # G8998735
- Country of Origin Germany
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 85 1/2 in |
Overall Width | 36 in |
Height | 85-1/2" |
Width | 36" |
Details
Item | Double Swinging Door |
Color | Gray |
Material | Steel |
Finish - Shelving and Racks | Baked Enamel |
For Use With | Closed Units |
Includes | Right and Left Door |
Finish | Baked Enamel |
Description
Double Swinging Door, Gray, Steel, Baked Enamel, Overall Height 85 1/2 in, Overall Width 36 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.