Shop All Shelving & Rack Accessories
Ssi Schaefer
Add-On Open Shelving 85-1/2", Steel
Mfr # 4575AC
Zoro # G3335906
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Gauge 14
- Material Steel
- Overall Depth 18"
- Overall Height 85-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ssi Schaefer
- MFR # 4575AC
- Zoro # G3335906
- Country of Origin Unknown
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 18" |
Overall Height | 85-1/2" |
Overall Width | 50-3/8 |
Depth | 18" |
Height | 85-1/2" |
Width | 48" |
Details
Item | Shelving Unit |
Color | Gray |
Gauge | 14 |
Material | Steel |
Shelf Capacity | 600 lb. |
Finish - Shelving and Racks | Baked Enamel |
No. of Shelves | 5 |
Shelving Style | Open |
Shelf Adjustments | 1-1/2" Increments |
Shelving Frame Material | Steel |
Number of Shelves | 5 |
Shelving Type | Add-On |
Shelving Post Gauge | 14 |
Finish | Enamel |
Includes | Fixed Base, Top Shelf, (3) Adjustable Shelves, (4) Posts |
Description
Shelving Unit, Gray, Overall Depth 18 in, Overall Height 85 1/2 in, Overall Width 50-3/8, Includes Fixed Base, Top Shelf, (3) Adjustable Shelves, (4) Posts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Locking Lid Support (4CRL6)
- AZAR DISPLAYS 12 Compartment 3 Tier Bin for Counter, Pegboard or Slatwall (223012)
- AT-A-GLANCE Overfill Gauge, 2 In NPT, 12 In From Top (O-2-12)
- QORPAK Liner, 5 gal., PK100 (PLA-03187)
- IRWIN Hanson Irwin HA3094001 Deep Well Bolt Extractor Set (HA3094001)
- GMS GMS:GMS Profile Cyl - Dbl. Sided - 26D - SC1 (GMS-PR11-SC-26D)
- LOWELL Remote Power Control 20A (RPC-20-SCD)
- LOWELL 12in x 10ft Ladder (CL-1210)
- CON-TACT BRAND Grip Prints 4 ft. L X 18 in. W Gold Non-Adhesive Shelf Liner (04F-C7H8N-06)
- VESTIL Structural Rack Guard, 18 x 8", M" Qty 2 (G6-18)
- AP PRODUCTS AP Products 011-337 1" x 100' Vinyl Insert, Dark Gray (011-337)
- Ssi Schaefer Shelving & Rack Accessories