Shop All Storage Bins
Ssi Schaefer
22 lb Hang & Stack Storage Bin, Steel, 6 in W, 4 3/4 in H, 9 1/2 in L, Silver
Mfr # 147.090605GV1
Zoro # G8533201
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 9 1/2 in l x 6 in W x 4 3/4 in H
- Color Silver
- Load Capacity 22 lb
- Material Steel
- Stackable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ssi Schaefer
- MFR # 147.090605GV1
- Zoro # G8533201
- Country of Origin Germany
- Category Storage Bins
Dimensions
Overall L x W x H | 9 1/2 in l x 6 in W x 4 3/4 in H |
Overall Length | 9 1/2 in |
Overall Width | 6 in |
Overall Height | 4 3/4 in |
Inside Height | 4 3/8 in |
Inside Length | 7 7/8 in |
Inside Width | 5 1/2 in |
Overall WxH | 6 in x 4 3/4 in |
Overall Length Range | Shorter than 12 in |
Outside Height | 5 in |
Hopper Height | 4 3/8 in |
Width | 6 in |
Height | 4 3/4 in |
Outside Width | 6 in |
Outside Length | 9 1/2 in |
Description
The SSI SCHAEFER - 147.090605GV1 Hang & Stack Storage Bin is a robust and versatile storage solution designed for a variety of uses. With an overall length, width, and height of 9 1/2 in, 6 in, and 4 3/4 in respectively, this bin offers ample space to organize your items efficiently. The inside dimensions are also generous with a width of 5 1/2 in, height of 4 3/8 in, and length of 7 7/8 inches providing sufficient room for various types of materials.
Crafted from durable steel material with a galvanized finish, this straight wall container exhibits superior strength and longevity. It comes in silver color that adds to its visual appeal while maintaining professionalism. Despite its sturdy construction, the bin maintains a load capacity of up to an impressive weight limit of approximately twenty-two pounds (22 lb). Additionally, it has been built to stack securely with other units boasting a stacking capacity reaching up to one hundred ten pounds (110 lbs), enhancing spatial efficiency without compromising stability.
This Hang & Stack Storage Bin includes dividers (ZW), labels as well as lids (VD and SD) which can aid organization within the storage unit itself but does not include divider slots or adjustable dividers due to its design structure. Moreover, it's worth noting that this model is not nestable nor ESD conductive according to specifications provided by the manufacturer. Lastly, the volume capacity stands at approximately zero point twelve cubic feet (0.12 cu ft) allowing users to store substantial quantities or sizable items efficiently.
Crafted from durable steel material with a galvanized finish, this straight wall container exhibits superior strength and longevity. It comes in silver color that adds to its visual appeal while maintaining professionalism. Despite its sturdy construction, the bin maintains a load capacity of up to an impressive weight limit of approximately twenty-two pounds (22 lb). Additionally, it has been built to stack securely with other units boasting a stacking capacity reaching up to one hundred ten pounds (110 lbs), enhancing spatial efficiency without compromising stability.
This Hang & Stack Storage Bin includes dividers (ZW), labels as well as lids (VD and SD) which can aid organization within the storage unit itself but does not include divider slots or adjustable dividers due to its design structure. Moreover, it's worth noting that this model is not nestable nor ESD conductive according to specifications provided by the manufacturer. Lastly, the volume capacity stands at approximately zero point twelve cubic feet (0.12 cu ft) allowing users to store substantial quantities or sizable items efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LINE Articulating Monitor Arm, 14Wx14Dx5H, Blue (MA1-L14)
- DURHAM MFG Gray Polypropylene Rotary Bin Pan, 6 1/2 in W, 4 1/2 in H (15007-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 84 in H, 18" D, 156 Bins (3603-156B-1795)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 162 Bins (HDC48-162-5295)
- SSI SCHAEFER 30 lb Hang & Stack Storage Bin, Plastic, 4 3/16 in W, 2 in H, 6 11/16 in L, Blue (LF060402.0BL1)
- SSI SCHAEFER 44 lb Hang & Stack Storage Bin, Plastic, 6 3/16 in W, 5 5/8 in H, 19 11/16 in L, Blue (LF200606.0BL1)
- SSI SCHAEFER 88 lb Hang & Stack Storage Bin, Steel, 12 1/2 in W, 5 3/4 in H, 20 in L, Silver (147.201208GV1)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, 29 1/4 in L, Gray (30290GREY)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 12 3/8 in W, 5 7/8 in H, 19 3/4 in L, Red (QMS531RD)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, 10 7/8 in L, Black (QUS230CO)
- AKRO-MILS Shelf Storage Bin, Plastic, Blue, 12 PK (30178BLUE)
- Ssi Schaefer Storage Bins