Shop All Storage Bins
This Product is Discontinued
Ssi Schaefer
11 lb Stackable Storage Bin, Steel, 4 in W, 3 in H, Silver, 6 3/4 in L (Discontinued)
Mfr # 147.060403GV1
Zoro # G8998622
This Product is Discontinued
Key Features
- Overall L x W x H 4 in W x 3 in H
- Color Silver
- Load Capacity 11 lb
- Material Steel
- Stackable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ssi Schaefer
- MFR # 147.060403GV1
- Zoro # G8998622
- Country of Origin Germany
- Category Storage Bins
Dimensions
Overall L x W x H | 4 in W x 3 in H |
Overall Length | 6 3/4 in |
Overall Width | 4 in |
Overall Height | 3 in |
Inside Height | 2 1/2 in |
Inside Width | 3 3/4 in |
Inside Length | 5 1/2 in |
Height | 3 in |
Width | 4 in |
Overall Length Range | Shorter than 12 in |
Hopper Height | 2 1/2 in |
Overall WxH | 4 in x 3 in |
Description
The SSI SCHAEFER - 147.060403GV1 is a straight wall container type stackable storage bin with compact dimensions, making it suitable for small businesses needing to maximize their space utilization. The overall measurements are 6 3/4 in length, 4 in width, and 3 in height while the inside dimensions are slightly smaller at a length of 5 1/2 inches, width of 3-3/4 inches and height of 2-1/2 inches. This provides an internal volume capacity of approximately .02 cubic feet.
Crafted from steel material, this storage bin is designed to resist corrosion which can significantly increase its lifespan even under harsh conditions. It has a silver finish that gives it a clean and professional look. Despite its compact size, this bin boasts an impressive load capacity of up to11 lbs., adequate for holding various items without compromising on stability or durability.
This stackable storage bin includes dividers (ZW), labels and lids (VD and SD) but does not have any divider slots or label holders included within its design structure. Its maximum operating temperature stands at an impressive high of up-to F degrees which makes it versatile enough for use in varying temperature environments.
With no nesting ability but excellent stacking capability, the SSI SCHAEFER -147.060403GV1 Storage Bin offers flexibility when organizing your workplace according to your specific needs.
Crafted from steel material, this storage bin is designed to resist corrosion which can significantly increase its lifespan even under harsh conditions. It has a silver finish that gives it a clean and professional look. Despite its compact size, this bin boasts an impressive load capacity of up to11 lbs., adequate for holding various items without compromising on stability or durability.
This stackable storage bin includes dividers (ZW), labels and lids (VD and SD) but does not have any divider slots or label holders included within its design structure. Its maximum operating temperature stands at an impressive high of up-to F degrees which makes it versatile enough for use in varying temperature environments.
With no nesting ability but excellent stacking capability, the SSI SCHAEFER -147.060403GV1 Storage Bin offers flexibility when organizing your workplace according to your specific needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.