Shop All Check Valves
Ssi
Double Disc Check Valve, SS, 10", Flange
Mfr # 1000-150WTTTM-T
Zoro # G0084163
product price: $2,441.99
/ea
Free Shipping & Returns
$2,441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 10"
- Connection Type 150 Class Wafer Flange
- Connection 150 Class Wafer Flange
- Body Material Stainless steel
- Material of Construction Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ssi
- MFR # 1000-150WTTTM-T
- Zoro # G0084163
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 10" |
Overall Height | 11-3/8" |
Pipe or Tube Size - Check Valves | 10 in |
Size | 10" |
Pipe or Tube Size | 10 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Double Disc, Body Material - Valves Stainless Steel, Pipe or Tube Size 10 in, Connection Type Flange x Flange, Cracking Pressure 0.300 to 1.250 psi, Mounting Orientation Horizontal, Vertical, Seal Material Metal, Max. Temp. - Valves 600 Degrees F, Min. Temp. - Valves 60 Degrees F, Max. Water Pressure - Valves 285 psi @ 600 Degrees F, Max. Steam Pressure - Valves 285 psi WSP, Seat Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL Partition Slide Latch (38102)
- ZURN 1-1/2" Pipe Dia., Brass, Kitchen, P-Trap (ZR371-PC)
- ZORO SELECT 304 Stainless Steel Nipple, 3/8 in Nominal Pipe Size, 2 in Overall Long, Threaded on Both Ends, NPT (T4BNC03)
- ANVIL FNPT, Malleable Iron Wye, Class 150 (0310068200)
- SSI 2" Wafer Flange Cast Iron Double Disc Check Valve (0200-125WTIBB-T)
- SSI 6" Wafer Flange Cast Iron Silent Check Valve (0600-125WCIBM-T)
- SSI 3" Wafer Flange Cast Iron Double Disc Check Valve (0300-125WTIBB-T)
- SSI 2-1/2" Flanged Cast Iron Triple Duty Check Valve (0250-125TFI-B)
- SSI 6" Wafer Flange Cast Iron Silent Check Valve (0600-125WCITM-T)
- SSI 2" Wafer Flange Cast Iron Silent Check Valve (0200-125WCIBM-T)
- LEGEND VALVE 3/4" T-457 DUAL CHECK NO LEAD (115-104NL)
- Ssi Valves