Shop All Pressure Gauges
Ssi
Digital Pressure Gauge with Transmitter, 0 to 100 psi, 1/4 in MNPT, Plastic, Black
Mfr # MG-100-A-M12-R
Zoro # G4701042
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4"-18 NPT W/22 MM Hex 316L Stainless Steel
- Includes Cable, Mating Connector
- Digital Pressure and Vacuum Gauge Type Digital Pressure Gauge
- Output 4 to 20mA DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ssi
- MFR # MG-100-A-M12-R
- Zoro # G4701042
- UPC # 853648005711
- Country of Origin Taiwan, Province of China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4"-18 NPT W/22 MM Hex 316L Stainless Steel |
Length | 1 3/4 in |
Dial Size (In.) | 3 in |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 3 in |
Cable Length | 2 m |
Nominal Dial Size | 3 in |
Height | 4 in |
Gauge Process Connection Size | 1/4 in |
Description
Digital Vacuum Gauge with Transmitter, Nominal Dial Size 3 in, Wetted Materials Stainless Steel, Accuracy +/-0.25 Percent of Full Scale, Minimum Pressure 0 psi, Maximum Pressure 100 psi, Display Units bar, MPa, psi, Output 4 to 20mA DC, Series MG-MD, Gauge Primary Range Units psi, Gauge Process Connection Gender Male, IP Rating IP65, NEMA Rating NEMA 4X, Gauge Process Connection Location Bottom, Gauge Process Connection Size 1/4 in, Gauge Process Connection Type NPT, Power Source 8 to 30 V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTROLINE Fluorescent Leak Detection Dye, Yellow (SPI-OGY-16)
- GREENLEE Clamp Meter, LCD, 600 A (CM-860)
- WINTERS Vacuum Gauge, 2in., 30in. Hg Vac to 0 (PEM195LF)
- FLUKE Replacement for Fluke 87-5 (87-5 FLUKE)
- SSI Digital Pressure Gauge with Transmitter, 0 to 15 psi, 1/4 in MNPT, Plastic, Black (MG-15-A-M12-R)
- SSI Digital Pressure Gauge with Transmitter, 0 to 1000 psi, 1/4 in MNPT, Plastic, Black (MG-500-A-M12-R)
- SSI Digital Pressure Gauge with Transmitter, 0 to 500 psi, 1/4 in MNPT, Plastic, Black (MG-500-A-M12-R)
- SSI Digital Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Plastic, Black (MG-1000-A-9V-R)
- SSI Digital Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Black (MG1-15-A-9V-R)
- SSI Digital Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black (MG1-30-A-9V-R)
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/8 in MNPT, Steel, Black (4CEY2)
- Ssi Pressure Gauges