Shop All Check Valves
Ssi
8" Wafer Flange Stainless Steel Double Disc Check Valve
Mfr # 0800-150WTTTM-T
Zoro # G7839264
product price: $1,743.99
/ea
Free Shipping & Returns
$1,743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 8"
- Connection Type Wafer Flanged
- Connection 150 Class Wafer Flange
- Body Material Stainless steel
- Min. Temp. - Valves 60 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ssi
- MFR # 0800-150WTTTM-T
- Zoro # G7839264
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 8" |
Overall Height | 11 in |
Length | 11 in |
Pipe or Tube Size - Check Valves | 8 in |
Size | 8" |
Width | 5 in |
Pipe or Tube Size | 8 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Double Disc, Body Material - Valves Stainless Steel, Pipe or Tube Size 8 in, Connection Type Flange x Flange, Cracking Pressure 0.300 to 1.250 psi, Mounting Orientation Horizontal, Vertical, Seal Material Metal, Max. Temp. - Valves 600 Degrees F, Min. Temp. - Valves 60 Degrees F, Max. Water Pressure - Valves 285 psi @ 600 Degrees F, Max. Steam Pressure - Valves 285 psi WSP, Seat Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Solid Filter Cartridge, 5 gpm, 5 Micron, 20 in H (155756-75)
- WHITEHAUS SS Pop-Up Drain W/ Overflow, SS (WHSP10153-000-BSS)
- MANSFIELD 1.6 GPF Toilet Flush Valve (86306008)
- AMERICAN STANDARD 1.5 gpm Aerated Outlet, 55/64"-27 Thread Size, Polished Chrome, Metal (M922880-0020A)
- SSI 2" Flanged Cast Iron Triple Duty Check Valve (0200-125TFI-B)
- SSI 6" Wafer Flange Cast Iron Double Disc Check Valve (0600-125WTIBB-T)
- SSI 2-1/2" Flanged Cast Iron Triple Duty Check Valve (0250-125TFI-B)
- SSI 2-1/2" Wafer Flange Cast Iron Silent Check Valve (0250-125WCIBM-T)
- SSI 2-1/2" Wafer Flange Stainless Steel Double Disc Check Valve (0250-600WTTTM-T)
- SSI 3" Wafer Flange Cast Iron Silent Check Valve (0300-125WCITM-T)
- CAMPBELL 1" FNPT Low Lead Brass Spring Check Valve (CV-4TLF)
- Ssi Valves