Shop All Check Valves
Ssi
8" Wafer Flange Cast Iron Double Disc Check Valve
Mfr # 0800-125WTIBB-T
Zoro # G8169822
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 8"
- Connection Type Wafer Flanged
- Connection 125 Class Wafer Flange
- Body Material Cast iron
- Body Material - Valves Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ssi
- MFR # 0800-125WTIBB-T
- Zoro # G8169822
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 8" |
Pipe or Tube Size - Check Valves | 8 in |
Size | 8" |
Width | 3 3/4 in |
Length | 11 in |
Overall Height | 11 in |
Pipe or Tube Size | 8 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Double Disc, Body Material - Valves Cast Iron, Pipe or Tube Size 8 in, Connection Type Flange x Flange, Cracking Pressure 0.300 to 1.250 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 300 Degrees F, Min. Temp. - Valves 60 Degrees F, Max. Water Pressure - Valves 200 psi @ 250 Degrees F, Max. Steam Pressure - Valves 200 psi WSP, Seat Material Buna-N
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Diverter Assembly Kit (1367601)
- TYGON PVC Tubing, Tygon, 1/2 in I.D., 3/4 in O.D. (AMH00038)
- MIDWEST CONTROL Brass Ball Valve, 1/2" MPT X FPT, 600 CWP (KTCM-50TH)
- JMF 3/8 in. FPT X 3/8 in. D FPT Brass Tee (4507190)
- SSI 2" Wafer Flange Cast Iron Double Disc Check Valve (0200-125WTIBB-T)
- SSI 3" Flanged Cast Iron Triple Duty Check Valve (0300-125TFI-B)
- SSI 4" Wafer Flange Stainless Steel Double Disc Check Valve (0400-300WTTTM-T)
- SSI 2-1/2" Wafer Flange Cast Iron Double Disc Check Valve (0250-125WTIBB-T)
- SSI 6" Wafer Flange Cast Iron Silent Check Valve (0600-125WCIBM-T)
- SSI 2" Wafer Flange Cast Iron Silent Check Valve (0200-125WCITM-T)
- ZORO SELECT 1" Socket Kynar Ball Check Valve (S65BC-V 1)
- Ssi Check Valves